These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ADVANCE TABCO SU-P-323 Replacement Food Shield
Get it by Wednesday, May 21
Payment
Delivery
Product Specifications:
Item | Food Table Shield |
Shipping Info:
Ship weight (kg) | 10 |
Ship height (cm) | 12.7 |
Ship length (cm) | 132.08 |
Ship width (cm) | 45.72 |
Country of Origin | US |
Product Details:
- For Tss-3 Serving Shelf
Explore Products
- GRAINGER 9652_24_48 Stainless Steel Sheet 301, 24 Inch X 4 Ft Size, 0.1 Inch Thick, 41 Rockwell Hardness, Mill
- TSUBAKI JA-1A Qd Bushing, 1-1/16 Inch Size
- HUBBELL PREMISE WIRING HPW89B Bracket Standoff 66
- EATON XTAE007B10B5G1P6 Electronic Motor Starter, 7 A, 190 V 50 Hz, 220 V 60 Hz, 1No, B Frame, 45 Mm
- LYON DD67225SW Bulk Storage Rack, Starter, Wire, Size 48 x 60 x 84 Inch, Beam Capacity 2600 Lbs
- GRAINGER 20584_72_0 Stainless Steel Flat Bar, 17-4, 0.75 Inch Thick, 3 Inch X 6 Ft Size, Hot Rolled, Annealed
- MORSE CUTTING TOOLS 92655 Ballnose End Mill, ‎3/4 Inch Dia., 3/4 Inch Shank, 1-3/4 Inch Depth
- PIP 16-564/XXS Hand Protection Cut Resistant Gloves, XS, Dozen
Explore More
- KEYSHAFT
- SCHLAGE
- PENN MACHINE WORKS
- DIAMABRUSH
- TELEDYNE LAARS
- Weatherproof Box Cover Accessories
- LED Area and Roadway Lights
- Pipe Inspection Equipment Accessories
- HID Fixture Accessories
- Pin Assortments
- PU Coated Cut Resistant Gloves, Cut Level A2, Gray/White - CONDOR
- Welding Gloves, Elkskin Leather, Gold - IRONCAT
- 205 Series Horizontal Hold Down Clamps, U Bar - DESTACO
- 8256 Series Brass Solenoid Valve - ASCO VALVES
- Weld Mount Pivot Load Ring, Double Clamp - ADB HOIST RINGS MFG.
- Resin Replacement - UNGER
- Swaging Tool - APPROVED VENDOR
- Wire Duct Narrow Slot - PANDUIT
- Wire Wrapping Sleeve - JONARD
- Oil Filters - KOHLER ENGINES
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.