These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ADVANCE TABCO AFS-60 Food Shield, 45 Deg. Angled Front, Fixed Front Glass, 60 Inch Long, 23 3/8 Inch Tall
Due to weight and dimension restrictions, please request a shipping quote
Payment
Delivery
Product Specifications:
Item | Food Table Shield |
Shipping Info:
Ship weight (kg) | 207 |
Ship height (cm) | 59.39 |
Ship length (cm) | 152.4 |
Ship width (cm) | 45.72 |
Country of Origin | US |
Product Details:
- Self-Serve Style
Product Variants
Model | MPN | Price | |
---|---|---|---|
AFC-36 | AFC-36 | €€2,741.28 | |
AFC-48 | AFC-48 | €€3,055.36 | |
AFC-60 | AFC-60 | €€2,896.52 | |
AFS-36 | AFS-36 | €€2,317.22 | |
AFS-48 | AFS-48 | €€2,637.06 | |
STFC-12-36 | STFC-12-36 | €€3,353.64 | |
STFC-12-48 | STFC-12-48 | €€3,425.51 |
Explore Products
- MORSE CUTTING TOOLS 92319 Round Carbide Drill, ‎P Dia., 0.323 Inch Shank, 1-11/16 Inch Flute Length
- WALTER TOOLS P2036005-M27 6149250 Spiral Point Tap, M27X3 Thread Size, 36 mm Thread Length, 160 mm Length
- WOODHEAD 1300100776 114030A01M360 Cordset, 4 Pole, Male Female, 36m, 16/4 Size, PVC
- PASS AND SEYMOUR PH1-22-R Switch And Outlet Box, Gray
- AIGNEP 57010-4-1/8 Push to Connet Fitting, Straight Male, Internal Hex, 4mm Tube x 1/8 Size, Mettalic
- NORLAKE 146548 NOR-LAKE SCIENTIFIC 146548
- CALBOND PV4000PARC400HD Parallel Clamp, Malleable Iron, 4 Inch Trade Size
- AMERICAN TORCH TIP 020361 Swirl Ring Hypertherm 42/800
Explore More
- GUARDIAN EQUIPMENT
- KEYSHAFT
- ELC SECURITY PRODUCTS
- RW BECKETT
- FPE
- Putty Knife and Scraper Sets
- Cleaning/Dip Tanks
- C-Frame Motors
- Split Bolt Connectors
- Portable Oil and Kerosene Heater Accessories
- Heat Resistant Gloves, Kevlar/Nomex - CONDOR
- TCG Arc Flash Kits, 25 Cal Arc Rating - OBERON
- GPL 106 Series General Purpose Oil - KRYTOX
- Electronic Ballasts - LUMAPRO
- Metric Male Connectors, BSPP Thread, Acetal Black - JOHN GUEST
- Piano Whip Purple - VOLLRATH
- 130111 Series String Light - WOODHEAD
- Heater Contactors - DAYTON
- Right Angle Helical/Spiral Bevel Speed Reducers - BOSTON GEAR
- K4A-U/KK4A-U Type Dual-Rated Four-Conductor Lugs - BURNDY
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.