These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ADVANCE TABCO AFC-36 Food Shield, 45 Deg. Angled Front, Fixed Front Glass, 36 Inch Long, 23-3/8 Inch Tall
Get it by Thursday, May 22
Payment
Delivery
Product Specifications:
Item | Food Table Shield |
Shipping Info:
Ship weight (kg) | 143 |
Ship height (cm) | 59.39 |
Ship length (cm) | 91.44 |
Ship width (cm) | 45.72 |
Country of Origin | US |
Product Details:
- Cafeteria Style
Product Variants
Model | MPN | Price | |
---|---|---|---|
AFC-48 | AFC-48 | €€3,055.36 | |
AFC-60 | AFC-60 | €€2,896.52 | |
AFS-36 | AFS-36 | €€2,317.22 | |
AFS-48 | AFS-48 | €€2,637.06 | |
AFS-60 | AFS-60 | €€2,892.93 | |
STFC-12-36 | STFC-12-36 | €€3,353.64 | |
STFC-12-48 | STFC-12-48 | €€3,425.51 |
Explore Products
- DIXON HSTBC1000 Clamp, Heavy Duty T Bolt, Plain, 9.766 In To 10.062 In Mounting Hole Dia.
- MACROMATIC TH40864-33 Time Delay Relay, Flasher Off 1st, SPDT, 48V AC, 1 to 100 min
- APPLETON ELECTRIC KPSTL70150GMTR Light Fixture, 70W
- GRAINGER hf1.5x4-60 Carbon Steel Rectangular Bar, 1.5 Inch Thick, 4 Inch X 5 Feet Nominal Size
- VESTIL MEZZ-200-DW-SS Mezzanine Safety Double Wide Gate, Stainless Steel
- THOMAS & BETTS 152 Malleable Iron Locknut, 5 Inch Size, Pack Of 2
- ADAPT-ALL 6058-12-12
- DBI-SALA 7012820279 70007490264 Securaspan Component, 280 Ft. Lifeline Length, Reusable, Anchor Lifeline, 310 lb Capacity
Explore More
- KEYSHAFT
- LABELMASTER
- TE CONNECTIVITY
- CMI
- BAHCO
- Repair and Inspection Tags
- Gas Valves
- Fixed Ladders
- Microscope Slides and Slide Storage
- Boring and Grooving Tool Holders
- Kong Original Gloves - IRONCLAD
- Workforce All Purpose Use Gloves - IRONCLAD
- Coated Gloves, Foam, Nitrile, Palm Dipped - CONDOR
- Plug In Elbows, Polypropylene Black - JOHN GUEST
- CE Series Industrial Control Transformers, 240 X 480V Primary Volts, 24V Secondary Volts - ACME ELECTRIC
- Industrial Duty Pistol Style Air Drill - INGERSOLL-RAND
- Walk-Thru Dock Ladder - EGA PRODUCTS
- Pneumatic Switches - HONEYWELL
- SLD 2600 Series, Keyless Rigid Couplings, Imperial - LOVEJOY
- GA317-Series Connector Links - WEG
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.