These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ADVANCE TABCO AFS-48 Food Shield, 45 Deg. Angled Front, Fixed Front Glass, 48 Inch Long, 23 3/8 Inch Tall
Get it by Thursday, May 22
Payment
Delivery
Product Specifications:
Item | Food Table Shield |
Shipping Info:
Ship weight (kg) | 164 |
Ship height (cm) | 59.39 |
Ship length (cm) | 121.92 |
Ship width (cm) | 45.72 |
Country of Origin | US |
Product Details:
- Self-Serve Style
Product Variants
Model | MPN | Price | |
---|---|---|---|
AFC-36 | AFC-36 | €€2,741.28 | |
AFC-48 | AFC-48 | €€3,055.36 | |
AFC-60 | AFC-60 | €€2,896.52 | |
AFS-36 | AFS-36 | €€2,317.22 | |
AFS-60 | AFS-60 | €€2,892.93 | |
STFC-12-36 | STFC-12-36 | €€3,353.64 | |
STFC-12-48 | STFC-12-48 | €€3,425.51 |
Explore Products
- APPLETON ELECTRIC VRS340240N50EL
- TSUBAKI 80B22F-1 Finished Bore Sprocket, 22 Teeth, 1 Inch Bore
- SOVELLA C52007103 Pegboard Kit Steel Blue
- SPEARS VALVES 801-781CF Reducer Tee, Socket, Schedule 80, 18 x 2 Size, CPVC
- YALE AUCN8867FL x 626 Mortise Lockset Lever Entrance/apartment
- KEO 53448-TIN Drill/countersink 82 Degree 3 Inch Length Rh Tin
- BURNDY GK1426 Ground Connector, 3-1/4 x 2-3/4 Inch Size
- DYNALON 107035-0008 Perforated Stir Blade Hdpe Natural White
Explore More
- BALLYMORE
- FIBRE-METAL BY HONEYWELL
- KEYSHAFT
- LAKELAND
- NASHVILLE WIRE
- Serving Bowls
- Spark Plug Sockets
- Carbon Steel Blanks Flats Bars Plates and Sheet Stock
- Pedestal Fans
- Pneumatic Relays
- Knee Pads - ALLEGRO SAFETY
- Flat 7 Hole Nozzle - LOC-LINE
- NXG Insulated Gloves - MEMPHIS GLOVE
- CarbonX Active Crew Neck Shirts - CHICAGO PROTECTIVE APPAREL
- Three Phase Dry Type Distribution Transformers, 600V Delta Primary Volts, 480Y/277 Tap Secondary Volts - ACME ELECTRIC
- Non-Illuminated Push Buttons, 30 mm - DAYTON
- Flat Mop - UNGER
- Short Socket Bit 3/8 Drive - PROTO
- Pins - DAYTON
- 358 Series 8VX Gripbelt and Gripnotch Belts - BROWNING
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.