These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ADVANCE TABCO AFC-48 Food Shield, 45 Deg. Angled Front, Fixed Front Glass, 48 Inch Long, 23-3/8 Inch Tall
Get it by Thursday, May 22
Payment
Delivery
Product Specifications:
Item | Food Table Shield |
Shipping Info:
Ship weight (kg) | 178 |
Ship height (cm) | 59.39 |
Ship length (cm) | 121.92 |
Ship width (cm) | 45.72 |
Country of Origin | US |
Product Details:
- Cafeteria Style
Product Variants
Model | MPN | Price | |
---|---|---|---|
AFC-36 | AFC-36 | €€2,741.28 | |
AFC-60 | AFC-60 | €€2,896.52 | |
AFS-36 | AFS-36 | €€2,317.22 | |
AFS-48 | AFS-48 | €€2,637.06 | |
AFS-60 | AFS-60 | €€2,892.93 | |
STFC-12-36 | STFC-12-36 | €€3,353.64 | |
STFC-12-48 | STFC-12-48 | €€3,425.51 |
Explore Products
- GRAINGER 25506_36_0 Aluminum U-Channel 6063, 36 Inch Overall Length, T52
- WATTS LF757DCDA-BFG-CFM 2 1/2 0122729 Double Check Detector Assembly, N Pattern, Grooved Joint, 2 1/2 Inch Size
- WATTS BF-03-131-1G-M2 2 1/2 0525581 Lug Butterfly Valve, 289 In. Lbs. Torque, 2 1/2 Inch Inlet
- SPEARS VALVES 808-020 Elbow, 90 Deg., FPT, Schedule 80, 2 Size, PVC
- BUSSMANN HCM-1K0764 Fuse Holder
- DAP 7079804102 04102 Blend Sticks, Blend Stick, Wood Repair, 0.86 oz Container Size, Stick, Dark Brown
- GROVE GEAR EL8300319.00 EL-BMQ830-30-D-210 Worm Reducer, 30:1 Ratio, 1.375 Inch I.D, 1.5 Inch O.D, Aluminum
- VULCAN HART 704247 High Broiler, End Left
Explore More
- GOULDS WATER TECHNOLOGY
- KEYSHAFT
- KWIKSET
- RADIANT
- SOUNDSPHERE
- Hydraulic Bulk Hoses
- Pourers
- Mud and Paint Mixer Attachments
- Spray Gun Cup Liner
- Compressor Oil
- 235 Series Horizontal Hold Down Clamps - DESTACO
- Leather Utility Plus Climbing Gloves - YOUNGSTOWN GLOVE CO.
- Welding Gloves, Wing Thumb, Standard, Cowhide, Gray - CONDOR
- Self Retracting Cord Reels - BAYCO PRODUCTS
- WI150 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class - ACME ELECTRIC
- Red Brass MNPT x FNPT Street Elbow, 90 Degrees - APPROVED VENDOR
- Float Ball - SQUARE D
- Mobile Double-Sided Pick Rack - QUANTUM STORAGE SYSTEMS
- Emergency Shower, Wall Mount, ABS Plastic - CONDOR
- 562 Series Brakes - STEARNS BRAKES
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.