These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ADVANCE TABCO AFS-36 Food Shield, 45 Deg. Angled Front, Fixed Front Glass, 36 Inch Long, 23 3/8 Inch Tall
Get it by Thursday, May 22
Payment
Delivery
Product Specifications:
Item | Food Table Shield |
Shipping Info:
Ship weight (kg) | 130 |
Ship height (cm) | 59.39 |
Ship length (cm) | 91.44 |
Ship width (cm) | 45.72 |
Country of Origin | US |
Product Details:
- Self-Serve Style
Product Variants
Model | MPN | Price | |
---|---|---|---|
AFC-36 | AFC-36 | €€2,741.28 | |
AFC-48 | AFC-48 | €€3,055.36 | |
AFC-60 | AFC-60 | €€2,896.52 | |
AFS-48 | AFS-48 | €€2,637.06 | |
AFS-60 | AFS-60 | €€2,892.93 | |
STFC-12-36 | STFC-12-36 | €€3,353.64 | |
STFC-12-48 | STFC-12-48 | €€3,425.51 |
Explore Products
- SCIENTIFIC CUTTING TOOLS RPT-20A 402960 Rosan Cavity Carbide Tipped, Altin, 1-5/16-18 UNJEF Thread, 1-1/4 Tube
- STEARNS BRAKES 108101102FLF Brake Assembly
- HUMBOLDT H-3731 Scoop, One-piece Aluminum
- OSBORN 5211239123
- ACME ELECTRIC T3300K0013BC Distribution Transformer, Low Voltage, Three Phase, 480/208V, 300kVA
- GRAINGER 13314_24_0 Flat Bar Stock, 7075, 3/4 Inch x 24 Inch Nominal Size, 0.5 Inch Thick, T651, Cold Finished
- APPROVED VENDOR U12300.013.0001 Hex Locknut, 6-32 Thread Size, Nylon Insert, 5/16 In Hex Wd., Std Hex, 100 Pk
- APOLLO VALVES 86B20577 Ball Valve, 1 Inch Size, Socket Weld, Class 600, 3 Pieces, Stainless Steel
Explore More
- BEHRINGER SYSTEMS
- HYDE
- KEYSHAFT
- MORRILL
- HEPCOMOTION
- Bolt Cutters
- Jointers
- Drain Stoppers
- Alloy Steel Blanks Flats Bars Plates and Sheet Stock
- Laboratory Trays and Pans
- Male NPT Valves - LOC-LINE
- DH3 Series Digihelic Differential Pressure Controllers - DWYER INSTRUMENTS
- Rush Safety Glasses - BOLLE SAFETY
- High-Visibility Vest, Mesh Polyester, X Stripe Pattern, Single, Lime - CONDOR
- GPL 105 Series General Purpose Oil - KRYTOX
- Electric Chain Hoist, 10 ft. Lift, White - HARRINGTON
- Polishing Pads 3000 Grit - HUSQVARNA
- Door Seal - VULCAN HART
- Steel Curb Dock Boards - B & P MANUFACTURING
- Schedule 40 Fitting Repair Couplings, Spigot x Socket - SPEARS VALVES
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.