These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ADVANCE TABCO STFC-12-36 Food Shield, Glass Top, Fixed Front Glass, 36 Inch Long, 20 Inch Tall
Get it by Wednesday, May 21
Payment
Delivery
Product Specifications:
Item | Food Table Shield |
Shipping Info:
Ship weight (kg) | 155 |
Ship height (cm) | 50.8 |
Ship length (cm) | 91.44 |
Ship width (cm) | 45.72 |
Country of Origin | US |
Product Details:
- Cafeteria Style
Explore Products
- 80/20 1515-UL-BLACK-FB 1.5 x 1.5 Inch Ultra Lite T Slot Ext Full Black Anodize
- WALTER TOOLS M2023306-M10 6149690 Spiral Point Tap, M10X1.5 Thread Size, 20 mm Thread Length, 100 mm Length
- GEARWRENCH 80193 Socket 1/4 Inch DrivexE6, 1.968 Inch Length, Chrome plated
- OSG 1101200900 Spiral Point Tap Plug 10x1.50mm Bright
- HUBBELL WIRING DEVICE-KELLEMS MRMS233252 Receptacle, Female, Dual Key, 5 A, 2 Pole, Size 1/4 Inch Npt
- ELDON JAMES L2B-5PVDF Barbed Elbow, 1/8-28 BSP To 5/16 Size
- DAYTON 22F201 Mounting Base Nema Frame 42 5-3/4 Inch
- SCHLAGE F170 ACC 625 LH Door Lever Lockset, Grade 2, Accent, Bright Chrome, Not Keyed
Explore More
- FUSION
- KEYSHAFT
- M. K. MORSE
- JOST
- LIGHTOLIER
- Showerhead and Tub Accessories
- Time Delay Midget Fuses
- Vibrator Accessories
- Saddle Vents
- Bunsen Burners
- 30286 Akrobins Super Size Bins - AKRO-MILS
- CBT Series Clip-On Bimetal Thermometers - DWYER INSTRUMENTS
- TEBVC Series Heavy Duty ON/OFF Actuator Ball Valves - PLAST-O-MATIC
- LAN Arc Flash Kits, 40 Cal Arc Rating - OBERON
- 11-724 Hyflex Lightweight Abrasion Resistant Gloves - ANSELL
- High Spiral Flute Bottoming Taps, UNC, 3B - HELICOIL
- 30 Supr Safe Series Stainless Steel Gas Connectors - DORMONT
- 3/8 Inch Drive 6 Point Standard Impact Metric Sockets - WRIGHT TOOL
- MOL Series, Oldham Set Screw Style Coupling Hubs Metric Bores - LOVEJOY
- Mounting Brackets - VIBCO
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.