These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ADVANCE TABCO SGCC-72 Vertical Food Shield, 72 Inch
Due to weight and dimension restrictions, please request a shipping quote
Payment
Delivery
Product Specifications:
Item | Food Table Shield |
Shipping Info:
Ship weight (kg) | 240 |
Ship height (cm) | 60.96 |
Ship length (cm) | 182.88 |
Ship width (cm) | 45.72 |
Country of Origin | US |
Product Details:
- Top Of Glass Must Be At Least 60 Inch Above The Floor
Explore Products
- FABORY U51700.018.0250 Cotter Pin, 2 1/2 In Lg., SS, 3/16 In Pin Dia., Gr. 18-8, 50 Pk
- GRAINGER 14022_26_0 Bronze Round Tube, 2 3/4 Inch OD, 1.5 Inch ID, 26 Inch Length
- BRADY 2HX-375-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R)
- SEE ALL INDUSTRIES IL-SRDA Service Received Tag 4-1/4 x 3 Inch Black/white - Pack Of 25
- AKRO-MILS 30287BLUE Super Size Bin, 23-7/8 Inch Length, 11 Inch Width, 10 Inch Height, Blue
- SMC VALVES P694020-23 Rotary Actuator
- MAIN FILTER INC. MF0337778 HC9601FUT4H Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 4.64 Inch Height
- APPLETON ELECTRIC ARC20023ERS Connector Body, 200 A, 2W, 3 Pole
Explore More
- ITW
- KEYSHAFT
- MAGLINER
- ALTA
- FERVI
- Film Tape
- Respiratory Airline Hoses
- Glues
- Aluminum Perforated Sheets
- Machine Key
- 30293 Akrobins Super Size Bins - AKRO-MILS
- Electrical Gloves Protector, Beige/Orange - CONDOR
- General Purpose Chemical Resistant Orange Gloves - CONDOR
- 90 Degree Nozzles For 1/4 Inch Systems - LOC-LINE
- Combined Drills And Countersinks, Single-End Bell-Hey Type, 60 Degrees Countersink Angle - KEO
- 1-3/4" Crimped Wire Cup Brush, Brass - WEILER
- Amp-Trap Series A50P Fuses, 500VAC, 450VDC - MERSEN FERRAZ
- Sectional Flightings, 16 Inch Diameter - MARTIN SPROCKET
- TTC type Thrust Tapered Roller Bearings - TIMKEN
- LFDPG-1 Series Pressure Gauges - WATTS
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.