These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ADVANCE TABCO SGCC-48 Vertical Food Shield, 48 Inch
Get it by Tuesday, May 20
Payment
Delivery
Product Specifications:
Item | Food Table Shield |
Shipping Info:
Ship weight (kg) | 194 |
Ship height (cm) | 60.96 |
Ship length (cm) | 121.92 |
Ship width (cm) | 45.72 |
Country of Origin | US |
Product Details:
- Top Of Glass Must Be At Least 60 Inch Above The Floor
Explore Products
- MARTIN SPROCKET 2BK55-H Sheave, 1.378 Inch Bore, 1.750 Inch Face Width, 5.250 Inch Outside Dia., Cast Iron
- KELCH 420.0007.383 Taper Shank Tool Holder, 60.00 mm Projection
- USA SEALING ZSNDF-230 Hex Standoff, M4x0.7 Thread Size, Alu, 8 mm Lg., 6 mm O.D., Plain
- MADISON M8725 Side Mount Level Switch, 1/4 Inch Spade Terminals, 1/2 Inch NPT Mount, 30 Watt, SPST, 100 PSI
- EATON C25DNM340B-GL Definite Purpose Contactor, 40A, Quick Connect, 208-240 Vac, 50/60 Hz, 3-Pole, 50/60 Hz
- TEADIT CGRFKM.018.114.150 Gasket, FKM, 1/8 Inch Thickness, 1-1/4 Inch Size, 150# Class
- TITAN FASTENERS CMC08030
- GRAINGER 14347_24_0 Bronze Rectangular Bar, 1 1/2 Inch X 24 Inch Nominal Size
Explore More
- JANCY
- KEYSHAFT
- FOREVERBOLT
- MIRACLE LED
- PENINSULAR
- Hazardous Location Conduit Fittings
- Coupling Inserts
- Firefighting Foams
- Histology
- Tree Pole Climbers and Accessories
- 30287 Akrobins Super Size Bins - AKRO-MILS
- Heat Resistant Gloves, Cotton - CONDOR
- Polyester/Cotton Knit Gloves - CONDOR
- Handguard II Cut Resistant Gloves - WHIZARD
- M Series Steel Modular Fixed Ladders - COTTERMAN
- Tees - ELDON JAMES
- Rubber Cord Epdm - E JAMES & CO
- F2234 Copy Milling Cutter - WALTER TOOLS
- InBox Series Rescessed Indoor Box - ARLINGTON INDUSTRIES
- Reborable Type Cast Iron Stock Spur Gears, 8 Diameter Pitch - MARTIN SPROCKET
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.