These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ADVANCE TABCO SGCC-120 Vertical Food Shield, 120 Inch
Due to weight and dimension restrictions, please request a shipping quote
Payment
Delivery
Product Specifications:
Item | Food Table Shield |
Shipping Info:
Ship weight (kg) | 412 |
Ship height (cm) | 60.96 |
Ship length (cm) | 304.8 |
Ship width (cm) | 45.72 |
Country of Origin | US |
Product Details:
- Top Of Glass Must Be At Least 60 Inch Above The Floor
Explore Products
- DEWALT 09352-PWR Drop-in Anchor Setting Tool, 1/2 In Anchor Dia.
- ECEF M1406 Tap Set, 5/16 Inch Size
- SPEARS VALVES RCC-1000-S RCC-1000-S GR Coupling, Sdr-11, 1/2 Inch Slip, 400 PSI, CPVC
- MERIT BRASS 2004-525
- FRIEDRICH KMFM3PK Room Air Conditioner Merv 13 Filter, 11 Inch Height X 17 Inch Width 2 Inch Depth, 3 PK
- STREN-FLEX EET1-906CW-3 Web Sling Body Body 3 Feet 9600b W 6 In
- GRAINGER 24S2.25-6 Flat Bar Stock, 2 1/4 Inch x 6 Inch Nominal Size, 2.25 Inch Thick
- PLAST-O-MATIC EASMT5EP16R24-240/60-PV Solenoid Valve, PVC, NPT Threaded Connection, EPDM Seal, 3/4 Inch Size
Explore More
- KEYSHAFT
- SPARTAN SCIENTIFIC
- DORMER
- VIBRA TITE
- TIGER TRACK
- Telescoping Gage Sets
- Window Locks and Hardware
- Evaporative Cooler Motors
- Pool Light Fixtures
- Key Locking Inserts
- Chain Sling, Grade 100 - PEWAG
- 40-400 Edge Blue White Nitrile Coated Gloves - ANSELL
- Cow Grain Palm Split Leather Driver Work Gloves - MEMPHIS GLOVE
- 88-356 Alphatec Blue Unlined Food Processing And Chemical Gloves - ANSELL
- Tychem 2000 Serged Seams Coveralls - DUPONT
- Hex/Torx Key Set - EKLIND
- Bleeding Control Kit, Number of Components 12 - NORTH AMERICAN
- Abrasive Cut-Off Wheels - 3M
- Vfa Series Air Operated Valve - SMC VALVES
- P-Trap With Cleanout and Plugs, PVC - NIBCO
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.