These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ADVANCE TABCO SGCC-132 Vertical Food Shield, 132 Inch
Due to weight and dimension restrictions, please request a shipping quote
Payment
Delivery
Product Specifications:
Item | Food Table Shield |
Shipping Info:
Ship weight (kg) | 451 |
Ship height (cm) | 60.96 |
Ship length (cm) | 335.28 |
Ship width (cm) | 45.72 |
Country of Origin | US |
Product Details:
- Top Of Glass Must Be At Least 60 Inch Above The Floor
Explore Products
- APPLETON ELECTRIC IMLLEDW43D5BHF Lighting Fixture, Lumen 4000
- GRAINGER 21166_48_0 Hex Bar, 3/8 Inch Hex Width, 4 Ft Overall Length, Aluminum
- DIXON FJC90-12-12 Nominal Smooth Bore PTFE Hose, 90 Deg. Fjic Fitting, Dash 12 Hose
- BALDOR / DODGE BF4C14T02890 BF483 140-CC 28.90 Tapered Right Angle Reducer
- ROTRON 150921-00 Vaccum Motor, Frame Size 4.6, 48V, Drive Motor, DC
- DAYTON 47-9 Washer
- GEARWRENCH 80018H 3/16 Inchx6 Inch Cabinet Dual Material Screwdriver
Explore More
- ARTU
- KEYSHAFT
- NEX FLOW
- CHAMBERLAIN
- FIKE
- Pneumatic Blasting Guns
- Crimping Tool Dies
- Bedpan Washers
- Carpet Extractor Accessories
- Marking Systems
- Back Supports With Lumbar Pads, Nylon - CONDOR
- 922 Steam Resistant Gloves - DAYMARK
- Knit Gloves, Full Finger, Palm Dotted, 7 Gauge, White/Black - CONDOR
- Combined Drills And Countersinks, Plain Type, 60 Degrees Countersink Angle, T15 High Speed Steel - KEO
- Combined Drills And Countersinks, Bell Type, 60 Degrees Countersink Angle - KEO
- Chain Sling, Grade 100 - LIFT-ALL
- Telecom Protection Fuses: Series TPN - BUSSMANN
- Reagent Reservoir, 100mL Capacity - HEATHROW SCIENTIFIC
- Combination Two Gang Opening Smooth Wall Plates - PASS AND SEYMOUR
- PVC True Union 2000 Ball Check Valves, BSP Threaded, FKM, Metric - SPEARS VALVES
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.