These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ADVANCE TABCO SGCC-60 Vertical Food Shield, 60 Inch
Due to weight and dimension restrictions, please request a shipping quote
Payment
Delivery
Product Specifications:
Item | Food Table Shield |
Shipping Info:
Ship weight (kg) | 219 |
Ship height (cm) | 60.96 |
Ship length (cm) | 152.4 |
Ship width (cm) | 45.72 |
Country of Origin | US |
Product Details:
- Top Of Glass Must Be At Least 60 Inch Above The Floor
Explore Products
- LENOX TOOLS 39514CLB103315 Band Saw Blade 10 Feet 10-1/2 Inch
- GROVE GEAR EL8520556.39 Output Worm Gear Reducer
- ALTRONIX eBridge1PCT EoC Single Port Transceiver, 25 Mbps, Passes PoE from Receiver
- HOFFMAN PPOD18124 Industrial Enclosure Package, 2 Door, 1800 x 1200 x 400mm
- MACROMATIC COKP05A62-G Monitor Relay, Socket Mounted, 10 A Current Rating, 120V AC, Overcurrent, Pin
- USA SEALING ZSHAFT-118 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 Inch Dia, 18 Inch Length
- ZURN ZTR6203-WS1-HW Exposed, Top Spud, Automatic Flush Valve
- SANDPIPER 710.011.115 Screw, Self Tapping
Explore More
- COOPER B-LINE
- HALDER SUPERCRAFT
- KEYSHAFT
- MICROCHEM
- SICURIX
- Box End Wrenches
- Table Numbers and Card Holders
- Temperature Probes
- Chemical-Resistant Pedestal Pumps
- Rubber Rods
- Heatworx Heavy Duty Heat Resistant Gloves - IRONCLAD
- Muticam Fastfit Tactical Gloves - MECHANIX
- 323-M Series Pull Action Latch Clamps - DESTACO
- EHR Series Silicone Rubber Enclosure Heaters - TEMPCO
- Dovetail Cutters - KEO
- Test Plug - ZURN
- VA-3 Spiral Flute Tap, Steam Oxide Finish - OSG
- 30098 Shelfmax Shelf Bins - AKRO-MILS
- 130211 Series Cordset - WOODHEAD
- Hook Jaws - MARTIN SPROCKET
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.