These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ADVANCE TABCO SGCC-144 Vertical Food Shield, 144 Inch
Due to weight and dimension restrictions, please request a shipping quote
Payment
Delivery
Product Specifications:
Item | Food Table Shield |
Shipping Info:
Ship weight (kg) | 518 |
Ship height (cm) | 60.96 |
Ship length (cm) | 365.76 |
Ship width (cm) | 45.72 |
Country of Origin | US |
Product Details:
- Top Of Glass Must Be At Least 60 Inch Above The Floor
Explore Products
- GATES 725364955 Flange Adapter, MJIS End Type
- GRAINGER 56JL20 Edge Protection, 2 Inch Width, 2 Inch Depth, 48 Inch Length, 0.23 Inch Thick, White, 540 Pack
- SPEAKMAN G68-0071 Bowl, With Label, Stainless Steel
- BRADY 4197-H Pipe Marker Hot Yellow 10 To 15 In
- WHEELOCK PRODUCTS CN121073 - MTWP-2475W-FR WHEELOCK CN121073 - MTWP-2475W-FR
- PARKER PVLB1026067W1
- WINTERS INSTRUMENTS PPC5067ZR Gauge, 0-300 Psi/Kpa 1/2 Inch, Npt St/St
- BONEHAM DG408.3125 Diamond Groove Drill Bushing, 5/16 Inch Inside Dia, 5/8 Inch Outside Dia
Explore More
- KEYSHAFT
- TIMBER TUFF
- UNITED BRASS WORKS
- SOVELLA
- MIDEL
- Welding Cable Connectors
- Chemical Metering Pump Accessories
- Group Lockout Boxes
- Cam and Groove Fittings
- Boiler Feed Valves
- ARC Flash Jacket And Bib Kit - CHICAGO PROTECTIVE APPAREL
- Carbon X Level 10 Heat Resistant Gloves - MECHANIX
- Type DC Cam And Groove Dust Caps - CAMLOCK FITTINGS
- Conventional Spray Guns - DEVILBISS
- TU 3000 Gas Springs - ASSOCIATED SPRING RAYMOND
- Bricklayers Hammer - WESTWARD
- Strut Insulated Couplings, 1/2 Wall - ANVIL
- PVC MDW Drain Waste And Vent Fittings P516 Combination Wyes And 1/8 Bend With Right Side Inlet, All Hub - SPEARS VALVES
- VPE 100 Series Intermediate Duty Pillow Block Mounted Ball Bearings - BROWNING
- 5300 Series Electric Thermostats - ROBERTSHAW
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.