YELLOW JACKET Vacuum Gauges
Filter
Connection: 1/4" Female Flare , Display: LCD
Style | Model | Measuring Range | Power Supply | Type | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | 69020 | - | - | - | €348.36 | |
B | 69075 | 1 to 760,000 Microns | D Cell Battery | Digital | €786.41 | |
C | 69086 | 10 to 25,000 Microns | 9V Battery | Digital | €584.30 | |
D | 69080 | 25 to 100,000 Microns | 9V Battery | Refrigeration | €397.14 |
Vacuum Gauges
Yellow Jacket vacuum gauges accurately measure pressure in a vacuum. They feature a thermal conductivity sensor for maintaining the temperature inside the vacuum and a LCD screen to display readings down to 10 microns in 7 different units. The LCD screen has an automatic shut-off for battery efficiency and a low battery indicator. Selected models are equipped with a 12 inch cord, stretchable up to 24 inches. These vacuum gauges are available in digital and refrigeration variants on Raptor Supplies.
We are here to help!
Looking for a part not listed here?
Explore More
- Drawer Cabinet Accessories
- Slide Rings
- Rubber Hoses
- PVC Heater/Benders
- Definite Purpose Motors
- Wet Mops Squeegees and Buckets
- Office and Medical Carts
- Hydraulic Tools
- Key Stock
- Conduit Mounting
- APPROVED VENDOR Needle Valve Seat
- OMRON Timer Relay
- YG-1 TOOL COMPANY E5012 Series, Carbide End Mill Square Cut
- DURHAM MANUFACTURING Compartment Inserts, Large
- GRUVLOK Bull Plugs
- FRIEDRICH Hazardgard Series Atex Hazardous Location Air Conditioners
- KERN AND SOHN CW R Series Floor Scales
- STARRETT Dial Thickness Gages
- SMC VALVES Base Mount
- VESTIL PLDL Series Adjustable Panel Dollies