EAZYPOWER
Filter
Power Tools
Machining
Hand Tools
Lab Supplies
Fasteners
Power Tools Filter
Fastening ToolsView all
Impact Wrench Accessories Includes angle drill attachments and angle drives (1/4 inch hex piece) designed for use with drills, bits, brushes, polishers and grinding discs. Drill attachments feature a 90-degree, 3/8 inch keyless chuck
Screwdriver Accessories Hex drive socket adapters, screw holders and Y cup drivers for use with screwdrivers, cup or eye hooks. Offered in drive sizes up to 1/4 inches
Screwdriver Bit Set Steel-made Philips / slotted / impact screwdriver bit sets to loosen or tighten fasteners, like screws, studs or bolts in both low- and high-torque applications. Come in 3-, 4- and 10-piece variants
Finishing ToolsView all
Oscillating Tool Accessories Grout / grit / metal blades, sanding pads, scrapers and adapters for use with finishing tools, like angle grinders, belt / disc sanders, cup / disc brushes and electric polishers
Rotary Tool Accessories Mini mounted points, files, rasps, drum sander kits and rotary rasp kits used with electric handheld die grinders, engravers and scarifiers for different grinding, honing, sanding and polishing jobs. Can create cuts of up to 1/4 inch diameter
Fastening Tool AccessoriesView all
Nut Setters and Bit Holders Screwdriver Bits Hex-hand insert bits, Torx power bits and Torx tamperproof insert bits for use with manual and power screwdrivers to drive screws or bolts in wood, sheet metals and plastics. Available in lengths up to 2 inches
Power Saws and AccessoriesView all
Scroll Saw Blades Used to cut detailed curves on wood, plastic, copper and other metals. Feature toothed-blades with a maximum of 41 teeth per inch. Available in both pinned and unpinned shank variants
About Eazypower
Founded in 1985, Eazypower Corporation is a Chicago based company that manufactures various hand & power tools ideal for use in woodworking, buffing and polishing applications. Its extensive product line includes high-quality drill bits, sockets, abrasives, screwdriver tips, dowels, rasps, grinding wheels, wire brushes, hole saws, polishing kits and countersinks. Eazypower also provides a wide range of impact screwdrivers, Get-It-Out or one-way screw removers, ratcheting screwdrivers having a telescopic & patented magnetic pick-up and spring-clip screwdrivers. The brand's patented Isomax Series screwdrivers are tamper-resistant and are widely used by electricians and technicians to remove or install the security screws. These ANSI- and DIN-rated screwdrivers are offered in square, Torx(R) or star, hex, Philips / crosspoint and spanner tip magnetic nut setters are used to fasten metal & self-tapping tools, as well as minimise the corner stripping of fasteners. These setters are compatible for use with most impact drivers and power screwdrivers and are offered in drive sizes up to 14 mm.