PARKER

Filter

Plumbing

Pneumatics

Hydraulics

HVAC and Refrigeration

Electrical

Fleet and Vehicle Maintenance

Adhesives Sealants and Tape

Power Transmission

Motors

Safety

Lubrication

Hardware

Hand Tools

Test Instruments

Machining

Outdoor Equipment

Welding

Paint Equipment and Supplies

Lab Supplies

Pumps

Material Handling

Plumbing Filter

Pipe and TubingView all

  • Black Pipe Nipple Assortments
  • Brass Pipe

    Includes pipe nipples for air, gas and liquid service applications. Feature brass construction capable of handling fluid pressure up to 4000 PSI and resisting corrosion. NPT connections provide easy installation in pipelines. Loctite Vibra-Seal thread sealant for leakproof operation

  • Nylon Tubing

    Deliver safe and flexible fluid conveying applications in restricted spaces. Feature abrasion-, heat- and oil-resistant nylon construction capable of handling highly pressurised systems and exhibiting low-level water absorption rates

  • PFA Fluoropolymer Tubing

    Exhibit chemically inert, odorless, taste-less, non-wetting and non-leaching properties ideal for fluid and material handling applications. Also, ensure no process contamination while transferring chemicals for improved production runs

  • Pipe and Tube Clamps

    Breakaway clamps designed for 1/2 inch agricultural quick couplings having 1-1/2 inch diameter push-pull sleeves. Push-pull sleeves allow the coupler and tip to be disconnected easily during a breakaway. Available in single and double acting sleeve variants

  • Pipe Hangers and Clamps
  • Polyurethane Tubing

    Flexible, kink-resistant tubings featuring medium- and heavy-duty durometers for delivering the capacity to handle high pressure loads and excellent hydrolytic stability. Available in multiple colours for system identification and coding

  • PTFE Tubing

    High-temperature tubings provide excellent vibration damping properties at both sonic and ultrasonic frequencies. Featutre fluoroplastic construction designed in accordance with AMS 3653 requirements

  • Stainless Steel Pipe

    Provide leak-free pipe connections in instrumentation processing applications. Can withstand pressures ranging from 3000 to 10000 psi. Made of ASTM bar stock and close grain forgings. Available in a variety of thread forms

  • Tools
  • Tube Clamps

    Designed to reduce harmful effects of mechanical shock and strong vibrations in fluid power systems. Equipped with a polypropylene cushion to eliminate rubbing and chafing which may lead to leakage, malfunction and downtime

Tube FittingsView all

  • Barbed Tube Fittings

    Compact, one-piece fittings with a push-on construction; used in pneumatic fluid handling and low-pressure applications. Available in tapered and beaded barb styles

  • Compression Tube Fittings

    Suitable for applications in plumbing and electrical conduit systems to connect two pipes or tubes with hot- and cold-water faucets. Available in different materials and connection types

  • Flared Tube Fittings

    An extensive line of reliable and leak-proof flared tube fittings, such as caps, nuts, elbows, adapters, unions and connectors, used in various high-pressure hydraulic applications. Available in different connection types and hex sizes to fit a variety of pipes

  • Inline and Tee Filters

    Integrated with a tough, custom-molded, blow-out resistant seat with a back-stopped poppet to reduce the spring stress. 100% factory tested for both crack and reseat capacities. Available in male and female NPT, CPI, A-LOK, UltraSeal, VacuSeal, BSP, SAE and Seal-Lok variants

  • Plastic Tube Fittings

    Perfluoroalkoxy (PFA) constructed tube fittings for side-loading applications; high resistance to chemicals & extreme temperatures. Provide a leak-tight connection in UHP semiconductor manufacturing applications. Available in nipple reducer and plug variants

  • Polyethylene Tube Fittings

    Parker PEFR Series polyethylene tubing ideal for pneumatic controls in HVAC systems. UL 94 V-2 listed for excellent flame resistance. Can operate at a maximum pressure of 185 PSI. Compatible with Parker Fast & Tite, Prestolok brass and Dubl-Barb units

  • Push to Connect Tube Fitting Accessories

    Includes adapters, service kits and replacement blades for push-to-connect tube fittings. Service kits used for maintaining, repairing & replacing Parker couplers & nipples. Prevent leakages & extend coupling life. Ideal for air, hydraulic and steam couples & nipples

  • Push to Connect Tube Fittings

    FDA-compliant push-to-connect metal and plastic fittings with a stainless-steel grab ring and a maximum working temperature of 200 degrees Fahrenheit

  • Quick-Disconnect Tube Fittings

    Designed to speed up thermoplastic tubing / pipeline installation services. Feature black acetal copolymer construction that resists ultra-violet ray attacks and offers excellent dimensional stability. Equipped with a knurled nut for ease of hand tightening mechanism

  • Sanitary Tube Fittings

FiltrationView all

  • Bag Filter Housings

    Filter vessels compatible with single- / double-length bags for filtering water, cutting oils, solvents & coolants. Feature a swing bolt for easy opening or closing of the bag and standard threaded FNPT vent and drain connections

  • Filter Bags

    Suitable for process liquid filtration applications requiring removal of solids. Compatible with industrial-grade inks, paints and coatings in food & beverage industries. Engineereed and tested under the strictest quality control standards to assure a consistent performance

  • Filter Cartridges

    Designed for use in filter housings to remove unwanted sediments and chemicals. Available pleated filter, string-wound filter, blanket-wound filter and solid cartridge variants

  • Filter Housings

    Lightweight vessels integrated with swing bolts for delivering fast, easy opening and closing services. Come equipped with zinc-plated legs for maintaining structural integrity and reducing the oxidation reactions in exposed surfaces

  • Filtration Accessories

    Includes a wide variety of O-ring sets and gasket sets to help remove, repair, and install water filtration systems

  • Filtration Systems
  • Inline Filters

    Help protect work areas by confining and isolating infectious and hazardous material in vacuum systems, vents and exhaust lines. Feature a polypropylene housing for a leak-free performance and preventing aerosol corrosion

Pipe Fittings and CouplingsView all

  • Brass Pipe Fittings

    Capable of meeting the functional requirements of SAE J530 and SAE J531 standards. Have a maximum operating pressure of 5600 psi and are compatible with copper and brass tubes and iron pipes

  • Carbon Steel Pipe Fittings

    Ideal for process control and instrumentation connections in gas and liquid applications. Available in different connection types in both metric and SAE sizes

  • Galvanized Pipe Fittings

    PFA constructed pipe fittings for providing leak-proof operation in side-loading and vibration applications, with high resistance to chemicals and extreme temperatures. Includes bushings, plugs, elbows, couplings, nipple reducers, nipples, tees & female reducers

  • Pipe Couplings

    8200 Series double shut-off, quick pipe couplings for connecting couplers and nipples. Push to connect mechanism for easy installation. Feature locking balls for secure fit and steel construction to withstand a maximum pressure of 3000 PSI. Available in NPSF and ORB connection ends

  • Pipe Fittings
  • Stainless Steel Pipe Fittings

    Corrosion-resistant adapters, plugs, elbows and tees with a maximum operating temperature of 1200 degree Fahrenheit. Ideal for use with water, natural gas, hydraulic oil and cryogenic gases

Shut-Off ValvesView all

  • Ball Valves

    Parker valves designed to maintain and regulate high volume and high pressure liquid flow. Available in stainless steel, PFTE and brass and in different connection types

  • Drain Cocks

    Integrated with either internal or external seats suitable for low-pressure applications with gas, oil and water. Feature a hand tightening mechanism to provide a metal-to-metal seal and inline body style with threaded connections and a tee handle

  • Instrumentation Manifold Valves

    Designed to comply with requirements of ANSI/ASME B16.34 standards. Feature a two-piece body with minimal leakage paths and a floating ball with dynamic response seats. Facilitate inherent self relief mechanism and integral compression style for eliminating taper threads & thread sealants

  • Plug Valves

    Offer positive shut-off, high flow capacity and quick quarter-turn operation in a compact, barstock body. Feature a patented blow-out resistant seat for reliable sealing at a wide range of operating pressures, usually uncommon in general-purpose plug valves

Flow Control ValvesView all

  • Manual Diaphragm Valves

    Ideal for semiconductor, ultra-pure water and aggressive chemical or gas applications. Feature a molded PFA body with precision machined sealing areas for higher chemical resistance and PTFE diaphragm for excellent flexibility, a high cycle life and less downtime

  • Plumbing Needle Valves

    Designed for regulating fluids in process, power generation and instrumentation applications. Restrict or allow the fluid flow by using a slender needle-shaped plunger which fits in a conical seat

  • Pneumatic Globe Control Valves
  • Pneumatically Actuated Diaphragm Valves

    Engineered for use in highly pure semiconductor, ultra-pure water and aggressive chemical processing applications. Feature a molded PFA body with precision machined areas and one-piece machined & modified diaphragm for superior flexibility

Pressure and Temperature Control ValvesView all

  • Excess Flow Valves

    Capable of handling pressures ranging from 10 to 3500 psig. Can be installed either between a high-pressure source at the inlet and a pressure regulator, or in low-pressure delivery lines and a process chamber

  • Pressure Regulators

    Integrated with a threadless design and low internal volume to reduce particle generation and purge time, respectively. The close tolerances and tight alignment facility of the moving components minimise hysteresis and improve the cycle life

  • Relief Valves

    Operate on a quarter-turn mechanism, using a wrench, to ensure a leak-tight seal up to the rated pressure. Feature a hex cap to aid finger-tight or wrench-assisted closure and a crimped cap to resist accidental disassembly

Solenoid Valves and CoilsView all

  • Pilot Solenoid Valves

    Designed to control the flow and pressure of fluids in hydraulic systems. Ideal for controlling valves remotely in a normally closed or open position until an electrical signal is passed. Capable of providing a maximum flow rate of 15 gallons/minute

  • Solenoid Valve Coils

Check Valves and Backflow PreventersView all

  • Check and Foot Valves

    Designed to prevent the reverse flow of hot or cold polluted water from entering into the potable water supply. Available in stainless-steel, acetal-resin copolymer, brass, Kynar and PTFE variants

  • Flow Control Check Valves

Valve Actuators Enclosures and AccessoriesView all

  • Valve Accessories

    Cartridge valve coils designed for hydraulic, pneumatic and electromagnetic devices. Parker super coils featuring double lead wires with conduits for a reliable connection. Truck coils available in nylon and coiled nylon variants

12

About Parker

The Parker Hannifin extensive catalogue includes high-quality brass fittings and valves, rubber and thermoplastic hose and fittings, tube fittings, quick-connect couplings and various assembly tools for hydraulic and pneumatic applications. Parker ball valves maintain and regulate high volume and high-pressure liquid flow and feature an easy-to-operate lever for a secure quarter-turn operation.
The Parker Fittings catalogue comprises Intru-Lok fittings, EO fittings, Triple-Lok fittings, Ferulok fittings, EO-2 fittings and Seal-Lok fittings. The brand's Seal-Lok fittings provide resistance against vibration and over-torque. They feature a flat sealing surface and a patented Trap-Seal design, making this ideal for applications in high pressure, vibration and impulsive environments.

Things To Consider

Cross-Reference Alternatives

In case of obsolete or out of stock parts Raptor Supplies also offers an alternate solution from other hydraulic fittings and valves brands, like Dixon, Apollo, Milwaukee Valves, Spears Valves, GF Piping Systems, Banjo, Plast-O-Matic, Texas Pneumatic Tools and Speedaire. You can match the cross-reference or simply put part attributes on our search bar.

Shipping

Parker fittings are small in size, of low weight and ship packed in sleeves or small boxes. Keep in mind, some parker items ship in a pack size of 5 or 10 pieces. Small quantities of Parker products will ship via courier service.

Major Trade Names

Parker Competitive Advantages

Parker Suparcase Surface Coating (Ferrule-Hardening):

  • Applied to the back ferrule, which then forms a carbon supersaturated surface layer by altering the oxide passive layer
  • Enhances the corrosion resistance and hardness rating of STM 316 stainless steel
  • Does not require high temperatures
  • Seals most aggressive fluids & chemicals to resist internal and external corrosion
  • Allows repeated disassembling and reassembling with no loss of sealing integrity
  • Makes surfaces smooth and free of defects
  • Ensures proper lubrication between parts

Parker ToughShield 1000 Coating (TS1000):

  • Free your steel fittings from red rust for up to 1000 hours of continuous usage
  • Industry class, patented zinc chromium-6 plating said to fight corrosion 13 times better than the required SAE requirements
  • Ideal for tube fittings and adapters
  • Fights against:
    1. Potential leaks
    2. System contamination
    3. Improper function of adjacent components (valves, pumps & cylinders)
    4. Accelerated corrosion of adjacent components

Parker FastSeal:

  • Make fast and leak-free tube connections without the need for brazing or flanging equipment
  • Parker's robust bite ring and innovative seal dynamics create a robust flat-face tube connection
  • Pairs with Seal-Lok ORFS fittings or easily converts existing connections to ORFS configuration
  • Complies with SAE J1453 and ISO 19879 standards

Frequently Asked Questions

Where is the Parker Hannifin headquarters?

Parker Hannifin's corporate headquarters are in Mayfield Heights, Ohio, in Greater Cleveland (with a Cleveland mailing address). It was founded in 1917 and has been publicly traded on the NYSE since December 9, 1964.

Where to buy Parker fittings?

Raptor Supplies offers the entire catalogue of Parker fittings featuring reliable-leak free connections that outperform in the harshest environments. It includes Intru-Lok fittings, EO fittings, Triple-Lok fittings, Ferulok fittings, EO-2 fittings, Seal-Lok fittings, pipe fittings and port adapters.

What if I can?t find the Parker Hannifin product I need online?

If you have a Parker Hannifin item, you require, like a hose, fitting or quick coupling, simply email us the picture of your existing product or send a link or screenshot of the Parker item required. Our team will respond and offer the correct product.

Does Parker make AN / AS tube fittings?

Parker tube fittings and adapters conform to SAE, not AN/AS standards. These fittings can be implemented for ground support but cannot be used for in-air applications.

What is the standard plating that is used by Parker on their fittings?

Parker tube fittings and adapters feature a proprietary zinc chromium-6 free plating, called ToughShield 1000. It offers up to 1000 hours of red rust corrosion resistance and also prevents corrosion from spreading to the adjacent larger components (valves, pumps, etc) in the system.

Which Parker fittings to use to prevent agricultural corrosion?

Parker offers XTR Coating that fights corrosion caused by nitrogen-based fertilizers. XTR Coating is available on tube fittings and adapters, as well as hose fittings, by request. To get a quote, contact Raptor Supplies.

Does Parker have tube fittings and adapters for alternative fuels like CNG, LNG, LPG and H2?

Absolutely, Parker Seal-Lok O-ring Face Seal fittings have separate product lines available, particularly for CNG, LNG, LPG or H2 alternative fuel applications.

Does Parker offer higher temperature O-rings?

Yes, Parker provides high-temperature 90 durometer FKM (fluorocarbon) O-rings that have a temperature rating of -15 to 400 degrees Fahrenheit.