ANDERSON METALS CORP. PRODUCTS
Filter
Plumbing
Hand Tools
Safety
Welding
Fleet and Vehicle Maintenance
Electrical
Plumbing Filter
Tube FittingsView all
Barbed Tube Fittings Wide range of male & female hose barbs, hose menders, male elbows and tee barbs designed to act as an adapter for connecting pipes or fittings of different sizes. Feature brass construction for ductility at high temperatures and delivering a maximum operating pressure of 1000 psi
Compression Tube Fittings CSA certified & UL recognized motors designed for industrial & commercial pumping applications; feature 416 stainless steel threaded shafts & terminal board with quick-connects. Available with drip cover kits and in single- & three-phase motor designs
Flared Tube Fittings Used to inter-connect hoses, pipes or tubes in a hydraulic system for ensuring efficient transfer of fluids. Designed in accordance with lead-free construction standards
Push to Connect Tube Fittings
Pipe Fittings and CouplingsView all
Brass Pipe Fittings Brass cross fittings designed to provide four-way water flow for connecting and branching 4 pipes. Separate bushings, caps, plugs, couplings, elbows, tees, nipples, locknuts, reducers and unions also available
PVC Pipe Fittings
Shut-Off ValvesView all
Drain Cocks Brass male draincocks ideal for fluid circulation applications in compressor receivers, condensate separators and radiators. Selected variants come equipped with a handle for manually controlling the flow rates
Plug Valves UL-listed ground plug valves used to control water flow in various plumbing systems. Feature a 2-way valve design and come in different connection types and sizes
Flow Control ValvesView all
Plumbing Needle Valves Low-lead brass valves featuring a small port and a threaded, needle-shaped plunger for precise flow regulation in low-flow applications. Ideal for use in various hydraulic and pneumatic systems
Saddle Valves Self-piercing saddle valves made of low-lead brass for low volume and low pressure water supply in humidifiers, refrigerators and automatic ice makers. Have a maximum operating pressure of 150 psi and can work in temperatures ranging from -65 degrees to 250 degrees F
Pipe and TubingView all
Brass Pipe MNPT / MNPR nipples featuring lead-free brass construction for handling temperatures within the range of - 65 to 250 deg F. Available in 1/8 to 1-1/2 inch pipe sizes
About Anderson Metals Corp. Products
Anderson Metals Corporation, Inc. (now a part of Midland Industries) offers a complete range of high-quality brass fittings and plumbing solutions for the HVAC and marine industries. The Anderson Metals Fittings catalogue includes brass tube fittings, valves, pipe nipples, pipe & tubing cutters, specialty tools and drain cocks. The brand's ground plug valves are designed for regulating fluid flow in automotive & manufacturing plant applications. These 2-way valves feature a lever-operated handle for precise flow control and brass construction for eliminating damage against abrasive chemicals and fluids. Choose from an extensive range of these products along with various brass hose fittings, connectors & accessories on Raptor Supplies.