raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functional

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

analysis

These cookies help us improve our website by collecting and reporting information on how you use it.

ROBINAIR Vacuum Pump


Various operations in commercial facilities require a constant outlet temperature for fluid delivery to ensure high precision. Watts thermostatic mixing valves are ideal for providing fluid delivery without any fluctuations in temperature.

Filter
StyleModelDisplacementHpOil CapacityVoltageMicron RatingNo. Of StagesPrice (ex. VAT)
A
15300
3 CFM1/3 hp9.5 oz.115V AC--€499.82
B
15400
4 CFM1/2 hp15 oz.115V AC15 µm2€1,026.19
C
15800
8 CFM1 hp18.6 oz.115V AC--€767.64

Vacuum Pump

Robinair vacuum pumps are designed for removing air and moisture from A/C systems. These systems have high sensitivity to contaminants and moisture. These vacuum pumps are suitable for refrigeration systems using HFCs, CFCs & HCFCs in conjunction with ester oil, mineral oil, alkylbenzene oil and PAG oil as lubricants. Robinair vacuum pumps feature two-stage design for cleaning the refrigeration system more thoroughly as opposed to single-stage pumps. These pumps start pumping at relatively low pressure for generating a deeper vacuum. They have offset rotary vanes for building powerful compression inside the pumping chamber for reducing system pressure while vaporising moisture. Robinair vacuum pumps have a durable polycarbonate base for improving pump balance while minimising vibrations during operation. These pumps further have an oil drain valve at the bottom of the oil reservoir for ensuring complete draining. They feature die-cast aluminium housing for reducing the overall weight of the pump while retaining durability.

Uses

Robinair vacuum pumps are suitable for removing moisture and air from refrigeration systems for automotive and HVAC applications.

Working Mechanism

Over time, moisture gets introduced to the refrigerant inside the refrigeration system. Robinair vacuum pumps are used with refrigeration systems using HFCs, CFCs & HCFCs in conjunction with ester oil, mineral oil, alkylbenzene oil and PAG oil as lubricants. These vacuum pumps remove the accumulated moisture by reducing the pressure within the refrigeration system. While reducing the pressure, these pumps vaporise the moisture and exhaust it along with the air.

Features

  • Two stage design: Robinair vacuum pumps feature two-stage design for cleaning the refrigeration system thoroughly as compared to single-stage pumps. These vacuum pumps start pumping at relatively low pressure for generating a deeper vacuum.
  • Offset rotary vanes: They feature offset rotary vanes for building powerful compression inside the pumping chamber, thereby reducing system pressure while vaporising moisture.
  • Durable polycarbonate base: Robinair vacuum pumps feature durable polycarbonate base for improving pump balance while preventing vibrations during operation.
  • Die cast aluminium housing: Robinair vacuum pumps have die-cast aluminium housing for reducing the overall weight of the pump while retaining durability.
  • Intake screen: These vacuum pumps have an integrated intake screen for preventing foreign matter from contaminating the pumping chamber. The external exhaust filter of these vacuum pumps separates oil vapours from the exhaust flow.
  • Gas ballast: Robinair vacuum pumps have built-in gas ballast for allowing the moist air to go through the pump to mix with dry air, thereby reducing condensation.
  • Heavy duty motor: These vacuum pumps have a heavy-duty motor with sealed bearings. They feature high torque design to ensure efficient operation and easy startup.

Compatible Accessories

  • Robinair vacuum pump oils: Robinair vacuum pump oils are thermally stable. They lubricate the components of the vacuum pump for refrigeration tasks. These oils maintain the maximum viscosity even at high temperatures while improving cold weather starts.

Standards and Approvals

  • Robinair vacuum pumps are manufactured in compliance with UL and CSA standards for ensuring user safety & equipment durability.

Installation

Robinair vacuum pumps have a combination of inlet and output ports that are connected to the refrigeration system. These ports extract the air and moisture from the refrigeration system. These vacuum pumps have electrical ports for connecting to a power supply outlet. These vacuum pumps further have an integrated handle for allowing job site portability.

Frequently Asked Questions

Can a vacuum pump be used overnight?

The vacuum pump should be allowed to operate overnight only after inspecting that the drained pump oil reveals little to no moisture quantity. The pump should be left ON under supervision.

How often should users change vacuum pump oil?

Users should change Robinair vacuum pump oil once the oil inside the pump seems contaminated (when observed through the sight glass). Usually, the oil turns brown or turns into foam. Even without these symptoms, the user should change the pump oil after every 100 hours of pump operation.

What oil should users use for Robinair vacuum pumps?

Users should fill Robinair vacuum pumps with premium oil. These types of oils are designed to maintain viscosity even at high-temperature values. These types of oil also improve the pump's capability against cold weather starts.

What is the viscosity of vacuum pump oil?

The viscosity of vacuum pump oil is between 68 to 77 cst units. This value is for the temperature at 104 degrees F.

How much oil does Robinair vacuum pump hold?

Robinair vacuum pumps hold up to 1 pound of oil. To fill the oil, the user should first remove the contained oil by removing the oil drain plug. The user should fill the vacuum pump oil reservoir until the oil level shows to the bottom of the sight glass.

How to maintain Robinair vacuum pumps?

Robinair vacuum pumps do not require frequent maintenance. However, the user should replace the oil consistently to ensure the smooth operation of the pump. The user should also occasionally clean the intake filter of the pump from accumulated dirt & debris. Also, clean the intake & outlet ports of the pump to ensure smooth flow of the refrigerant from the refrigeration system.

We are here to help!

Looking for a part not listed here?