PROTO Electronic Torque Wrenches
Style | Model | Drive Size | Head Type | Overall Length | Torque Range (ft.-lb.) | Torque Range (in.-lbs.) | Torque Range (nm) | Torque Range (kg. Cm.) | Overall Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | J6014E | 1/2" | Standard | 25.609" | 25 lbs.-ft. to 250 lbs.-ft. | 150 lbs. to 3009 lbs. | 17 N-m to 340 N-m | 173 Kg-cm to 3469 Kg-cm | - | €1,015.13 | |
B | J6014EFX | 1/2" | Flexible | 25 3/4" | 25 lbs.-ft. to 250 lbs.-ft. | 150 lbs. to 3009 lbs. | 17 N-m to 340 N-m | 173 Kg-cm to 3469 Kg-cm | 1 41/64" | €943.29 | |
C | J6114BT | 1/2" | Standard | 32.312" | - | - | - | - | - | €1,344.94 | |
D | JH4-250RB | 1/4" | Standard | 20 1/2" | 2.1 lbs.-ft. to 20.8 lbs.-ft. | 25 lbs. to 250 lbs. | 2.8 N-m to 28.2 N-m | 29 Kg-cm to 288 Kg-cm | - | €943.08 | |
E | J6061EFX | 1/4" | Flexible | 15 1/2" | 10 lbs.-ft. to 100 lbs.-ft. | 1440 lbs. to 7200 lbs. | 1.5 N-m to 30 N-m | 15.3 Kg-cm to 306.1 Kg-cm | 1 41/64" | €747.08 | |
F | J6020EA | 3/4" | Standard | 48" | - | - | - | - | 1.641" | €3,519.35 | |
G | J6012EFX | 3/8" | Flexible | 16 3/4" | 5 lbs.-ft. to 99.5 lbs.-ft. | 60 lbs. to 1195 lbs. | 6.8 N-m to 135 N-m | 69 Kg-cm to 1378 Kg-cm | 1 41/64" | €845.60 | |
H | J6112BT | 3/8" | Standard | 17 1/4" | - | - | - | - | - | €1,179.00 |
Electronic Torque Wrenches
Proto electronic torque wrenches are used for adjusting nuts and bolts, as well as for providing additional leverage to tighten difficult and hard-to-reach parts. These torque wrenches have an easy-to-read LCD screen with large digits that offers three operating modes: Track Mode, Peak Hold and Auto Clear. They are further equipped with an audible buzzer which helps in identifying when the desired torque target zones are approaching or met. Choose from a broad range of these wrenches avaiable in 14 inch, 16.5 inch and 20 inch overall lengths on Raptor Supplies.
We are here to help!
Looking for a part not listed here?
Explore More
- ECONOLINE
- GOLDENROD
- KEYSHAFT
- ROLL PRODUCTS
- WOODHEAD
- Pneumatic Zero Loss Condensate Drains
- Military Police and Tactical Gloves
- Water and Steam Boilers
- Exterior Paints
- Insulator Washers
- RINGERS GLOVES Increased Visibility Traffic Control Gloves
- NORTH BY HONEYWELL Chemical Resistant Gloves, Rough
- DESTACO 207 Series Vertical Hold Down Clamps, Straight Base, U Bar
- PROTO Impact Socket, 1 Inch, Metric
- ABUS 26 Diskus Padlocks
- WHEELOCK Horn Strobe
- MUELLER INDUSTRIES Cleanout Plug
- VERMONT GAGE Go/NoGo Standard Thread Plug Gages, 1/4-20 Unc
- SPEARS VALVES PVC CLASS 100 IPS Fabricated Fitting 45 Deg. Elbows, Socket x Socket
- WEG Motor protector Coils