ALLEGRO SAFETY Standard Ductings
Style | Model | Diameter | Color | Finish | Temp. Range | Design | Construction | Surface | Strip Color | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 9500-06 | 8" | Black, Yellow | PVC Coated | -20°F to +180°F | Non Collapsible | - | Single Ply | - | €94.30 | |
A | 9500-15 | 8" | Black, Yellow | PVC Coated | -20°F to +180°F | Non Collapsible | - | Single Ply | - | €177.51 | |
A | 9500-25 | 8" | Black, Yellow | PVC Coated | -20°F to +180°F | Non Collapsible | - | Single Ply | - | €221.58 | |
A | 9550-15 | 12" | Black, Yellow | PVC Coated | -20°F to +180°F | - | - | Single Ply | Black | €293.84 | |
A | 9550-25 | 12" | Black, Yellow | PVC Coated | -20°F to +180°F | - | - | Single Ply | Black | €401.61 | |
A | 9600-15 | 16" | Yellow | PVC Coated | -20°F to +180°F | - | - | Single Ply | - | €401.61 | |
A | 9600-25 | 16" | Yellow | PVC Coated | -20°F to +180°F | - | - | Single Ply | - | €596.25 | |
A | 9650-15 | 20" | Black, Yellow | PVC Coated | -20°F to +180°F | - | - | Single Ply | Black | €483.56 | |
A | 9650-25 | 20" | Black, Yellow | PVC Coated | -20°F to +180°F | - | - | Single Ply | Black | €721.15 | |
A | 9700-15 | 26" | Black, Yellow | PVC Coated | -20°F to +180°F | - | Vinyl, Polyester | Single Ply | - | €631.76 | |
A | 9700-25 | 26" | Black, Yellow | PVC Coated | -20°F to +180°F | - | Vinyl, Polyester | Single Ply | - | €917.05 |
Standard Ductings
Allegro standard ducting have lightweight and retractable design, intended for maximum air handling capabilities and are built for dual direction flow with minimum friction loss. They feature vinyl and polyester materials with PVC covering which make them suitable for use in rough and harsh climatic conditions. These ducts further feature non-collapsible design and a yellow with dark climate strip for perceivability at work and also meet ASTM 227 specifications. Choose from a broad range of these standard ducting, available in 760 and 791 CFM options.
We are here to help!
Looking for a part not listed here?
Popular Search Queries
Explore More
- KEYSHAFT
- VNE STAINLESS
- BALDOR MOTOR
- DUKE
- STEGO
- Hand Conduit Benders and Handles
- Welding Hose
- Anchor Kits
- Continuity Testers
- Arbors
- OIL SAFE Bulk System Filter Upgrade Kits
- ADB HOIST RINGS MFG. Hoist Eye 360 Hoist Rings
- ANSELL 28-507 Activarmr Nitrile Coating Cut Resistant Gloves
- ANSELL 72-400 Hyflex Cut Resistant Gloves
- ANSELL Class 2 Electrical Gloves, 14 Inch, Black
- AUTOQUIP Double Arm Scissor Lift Table
- EATON Fiber Optic Cables
- DYNALON Tubing Check Valves
- HOBART Mig Welding Wires
- TB WOODS Shaft Coupling Collar Hardware Kits