- Safety
- Respiratory
- Supplied Air Compressors and Ambient Air Pumps
ALLEGRO SAFETY Supplied Air Compressors And Ambient Air Pumps
Lightweight pumps used to meet portable air requirements in painting, cleaning, chemical handling and similar applications. Available in a variety of flow rates and operating pressure ranges
Lightweight pumps used to meet portable air requirements in painting, cleaning, chemical handling and similar applications. Available in a variety of flow rates and operating pressure ranges
Ambient Air Pumps
Allegro ambient air pumps are rotary vane, oil-less compressors designed for transferring fresh air for applications like spray foaming, painting and finishing. They are provided with a firm metal base & housing with powder coating, offering scratch resistance. They have a quick-connect rectus air fitting to connect the hose to the outlet and a brass pressure relief valve for air delivery adjustment. These UL recognised pumps are capable of withstanding working pressure up to 15 psi and can easily work in a temperature range of 32 - 104 degrees F. Choose from a wide range of these air pumps, available in 8.25 and 23.5 inch lengths.
Allegro ambient air pumps are rotary vane, oil-less compressors designed for transferring fresh air for applications like spray foaming, painting and finishing. They are provided with a firm metal base & housing with powder coating, offering scratch resistance. They have a quick-connect rectus air fitting to connect the hose to the outlet and a brass pressure relief valve for air delivery adjustment. These UL recognised pumps are capable of withstanding working pressure up to 15 psi and can easily work in a temperature range of 32 - 104 degrees F. Choose from a wide range of these air pumps, available in 8.25 and 23.5 inch lengths.
Style | Model | Operating Pressure | Hp | Height | Pressure Range | Flow Rate | Coupler Size | Current Drawn | Noise Level | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 9850 | €3,359.91 | |||||||||
B | 9900-45 | €1,444.04 | |||||||||
C | 9806-E | €1,109.93 | RFQ | ||||||||
D | 9806 OBAC | €1,142.24 | |||||||||
E | 9806 HANSEN | - | RFQ | ||||||||
E | 9821 W/ 3/8 HANSEN | €1,638.77 | |||||||||
F | 9832 OBAC | €3,480.46 | |||||||||
E | 9821 IND. INTERCHANG | €1,638.77 | |||||||||
G | 9821 OBAC | €1,638.77 | |||||||||
E | 9832 W/HANS0N | €3,480.46 | |||||||||
H | 9806 | €1,124.84 |
Stand, Sampling Pump
Model | Item | Price (ex. VAT) | |
---|---|---|---|
9804-08 | AG8GAK | €44.76 |
Air Driven Air Pump, 0 To 15 PSI Schrader
Model | Item | Price (ex. VAT) | |
---|---|---|---|
9850 W/1/4 SCHRADER | AF4YZN | €3,488.99 |
Six Worker Pump Guard/Shroud, Pump
Model | Item | Price (ex. VAT) | |
---|---|---|---|
9842-91 | AG8GDB | - | RFQ |
We are here to help!
Looking for a part not listed here?
Popular Search Queries
Explore More
- FLOMEC
- CPS PRODUCTS
- KEYSHAFT
- Structural and Spud Wrenches
- Rivet Tools
- DC Speed Controls
- Ductless Fume Hoods
- Pneumatic Strapping Sealers and Tensioners
- ANVIL U Bolt Beam Clamps
- MASTER APPLIANCE Replacement Elements
- PLAST-O-MATIC PRAM Series Air Loaded Pressure Regulators
- DESTACO 351 Series Pull Action Latch Clamps, Narrow Base
- CONDOR General Purpose Gloves, Navy Blue/Black, Smooth Nitrile
- ANSELL 32-105 Hynit Lightweight Protective Gloves
- PYRAMEX Half Frame Safety Glasses