raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functional

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

analysis

These cookies help us improve our website by collecting and reporting information on how you use it.

Flat Shipping

Versandkosten 24,99 EUR + MwSt

*T&C Apply

DIABLO D1040X 10 Inch Carbide Combination Circular Saw Blade, No. of Teeth 40 | CD2FQQ 52XF74

DIABLO D1040X 10 Inch Carbide Combination Circular Saw Blade, No. of Teeth 40

Item: CD2FQQ Model: D1040XCross Ref: 52XF74
In Stock

Get it by Wednesday, May 21

€24,99 + MwSt Flat Shipping Für Bestellungen mit einem Gesamtgewicht von weniger als 10 kg gilt eine Versandkostenpauschale von 24,99 €. Für Bestellungen über 10 kg werden die Standardversandkosten berechnet.

€55.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw Blade
ApplicationGeneral Purpose Wood Cutting , Wood
Arbor Hole5/8"
Arbor ShapeRound
Blade Dia.10"
Blade TypeCombination
Cutting Depth4"
Diamond KnockoutNo
For Use With Saw TypeMiter Saws, Radial Arm Saws, Table Saws
Hook Angle15°
Kerf0.098"
Max. Speed8000 RPM
Number Of Teeth40.0
Plate Thickness0.071"
Primary ApplicationWood
Primary Material ApplicationWood
Primary Saw ApplicationWood
Tip MaterialCarbide
Tooth GrindATB
Wood Cutting TypeCombination Cutting

Shipping Info:

Ship weight (kg) 0.78
Country of OriginIT

Product Variants

ProductModelPrimary Material ApplicationBlade Dia.Number Of TeethArbor SizeCut WidthWood Cutting TypeMetal Cutting TypeDiamond KnockoutPrice
DIABLO D0842CF 8 Inch Cerment SS Cutting Circular Saw Blade, No. of Teeth 42 | CD2FQL 52XF48 D0842CFStainless Steel8"42.0----No€€66.32
DIABLO D1472CF 14 Inch Cerment SS Cutting Circular Saw Blade, No. of Teeth 72 | CD2FQM 52XF53 D1472CFStainless Steel14"72.0----No€€161.41
DIABLO D1296N 12 Inch Carbide Metal Cutting Circular Saw Blade, No. of Teeth 96 | CD2FQP 52XF62 D1296NAluminum, Soft Metals12"96.0----No€€113.05
DIABLO D0756F 7-1/4 Inch Carbide Metal Cutting Circular Saw Blade, No. of Teeth 56 | CD2HMJ 52XF60 D0756FSteel, Steel Alloys7 1/4"56.0----Yes€€71.80
DIABLO D0946CF 9 Inch Cerment SS Cutting Circular Saw Blade, No. of Teeth 46 | CD2LLE 52XF49 D0946CFStainless Steel9"46.01"0.075"--No€€78.15
DIABLO D1490CF 14 Inch Cerment SS Cutting Circular Saw Blade, No. of Teeth 90 | CD2LLF 52XF54 D1490CFStainless Steel14"90.0----No€€178.08
DIABLO D1060X Carbide Combination Circular Saw Blade, 10 Inch, Number of Teeth 60 | CD3KKL 52XF76 D1060XWood10"60.0--Finishing-No€€64.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIABLO D1040X 10 Inch Carbide Combination Circular Saw Blade, No. of Teeth 40
€55.88 /unit