raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functional

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

analysis

These cookies help us improve our website by collecting and reporting information on how you use it.

Flat Shipping

Versandkosten 24,99 EUR + MwSt

*T&C Apply

3M 7300-28x14 Stripping Pad 28 Inch x 14 Inch Black, 10 Pk | AE8NXC 6ENF5

3M 7100093288 7300-28x14 Stripping Pad, 14 Inch Width, 28 Inch Length, Nylon, Black, Rectangular, 10 PK

Item: AE8NXC Model: 7100093288Cross Ref: 6ENF5 / 7300-28x14
In Stock

Get it by Tuesday, May 20

€24,99 + MwSt Flat Shipping Für Bestellungen mit einem Gesamtgewicht von weniger als 10 kg gilt eine Versandkostenpauschale von 24,99 €. Für Bestellungen über 10 kg werden die Standardversandkosten berechnet.

€447.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Stripping Pad
ApplicationStripping
ColorBlack
Fits Machine Size28"
Floor ApplicationStripping
Floor Pad Size14" x 28"
IncludesNot Applicable
MaterialNylon
Overall Length28"
Overall Width14"
Pad/brush SizeNot Applicable
Resistance PropertiesClog Resistant, Loading Resistant
ShapeRectangular
Size28" x 14"
Speed175-600 RPM
ThicknessNot Applicable

Shipping Info:

Ship weight (kg) 4.56
Ship height (cm)14.48
Ship length (cm)72.14
Ship width (cm)37.08
HS code6805301000
Country of OriginUS

Product Variants

ProductModelFloor Pad SizeSizeColorSpeedMaterialCenter Hole Dia.ShapeFloor ApplicationPkg. Qty.Price
3M 7300 Stripping Pad 13 Inch Black, 5 Pk | AD2TJR 3U064 7000045865-13"Black175-600 RPMNylon3 3/4"--5€€107.76
3M 7300 Stripping Pad 15 Inch Black, 5 Pk | AD2TJT 3U065 7000045866-15"Black175-600 RPMNylon3 3/4"--5€€138.28
3M 7300 Stripping Pad 17 Inch Black, 5 Pk | AD2TJU 3U066 7000028430-17"Black175-600 RPMNylon3 3/4"--5€€145.20
3M 7300 Stripping Pad 19 Inch Black, 5 Pk | AD2TJV 3U067 7000120568-19"Black175-600 RPMNylon3 3/4"--5€€190.94
3M 7300 Stripping Pad 20 Inch Black, 5 Pk | AD2TJW 3U068 7000000654-20"Black175-600 RPMNylon3 3/4"--5€€174.14
3M 7300 Stripping Pad 18 Inch Black, 5 Pk | AE2ALF 4WC68 7000045868-18"Black175-600 RPMNylon3 3/4"--5€€160.28
3M 7300-20x14 Stripping Pad 20 Inch x 14 Inch Black, 10 Pk | AE8NXB 6ENF4 700012687414" x 20"20" x 14"Black175-600 RPMNylon-RectangularStripping10€€342.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100093288 7300-28x14 Stripping Pad, 14 Inch Width, 28 Inch Length, Nylon, Black, Rectangular, 10 PK
€447.36 /unit