These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
3M 7300 High Productivity Pads
Style | Model | Floor Pad Size | Size | Color | Speed | Material | Center Hole Dia. | Shape | Floor Application | Pkg. Qty. | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|---|
A | 7000045865 | - | 13" | Black | 175-600 RPM | Nylon | 3 3/4" | - | - | 5 | €107.76 | |
A | 7000045866 | - | 15" | Black | 175-600 RPM | Nylon | 3 3/4" | - | - | 5 | €138.28 | |
A | 7000028430 | - | 17" | Black | 175-600 RPM | Nylon | 3 3/4" | - | - | 5 | €145.20 | |
A | 7000120568 | - | 19" | Black | 175-600 RPM | Nylon | 3 3/4" | - | - | 5 | €190.93 | |
A | 7000000654 | - | 20" | Black | 175-600 RPM | Nylon | 3 3/4" | - | - | 5 | €174.15 | |
A | 7000045868 | - | 18" | Black | 175-600 RPM | Nylon | 3 3/4" | - | - | 5 | €160.28 | |
B | 7000126874 | 14" x 20" | 20" x 14" | Black | 175-600 RPM | Nylon | - | Rectangular | Stripping | 10 | €342.85 | |
B | 7100093288 | 14" x 28" | 28" x 14" | Black | 175-600 RPM | Nylon | - | Rectangular | Stripping | 10 | €447.36 | |
C | 7100031281 | 14" x 32" | 32" x 14" | Black | 175-600 RPM | Nylon | - | Rectangular | Stripping | 10 | €508.59 |
We are here to help!
Looking for a part not listed here?
Explore More
- KEYSHAFT
- LUBERFINER
- ROMOLD
- DUAL ELECTRONICS
- CARCO
- Rubber Edge Trim Seals
- Specialty Pliers
- Engine Specialty Tools
- Noise Control Accessories
- Electric Fan Coil Heaters
- Ranchworx Leather Work Gloves - IRONCLAD
- 324-M Series Pull Action Latch Clamps - DESTACO
- Lockout Padlock, Keyed Alike - ABUS
- Emergency Lighting Batteries - LUMAPRO
- CP7300 Series Air Drills - CHICAGO PNEUMATIC
- Steel Platform Trucks - WESCO
- Rim-Wits - AME INTERNATIONAL
- Neoprene Flange Gasket, 7 Inch Outside Diameter - USA SEALING
- Wall Plates - MONOPRICE
- SE Encore Series, E17 Size, XSFS Single Reduction Speed Reducers - WINSMITH