raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functional

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

analysis

These cookies help us improve our website by collecting and reporting information on how you use it.

Flat Shipping

Versandkosten 24,99 EUR + MwSt

*T&C Apply

3M 54, 3/4 in x 72 yd Insulating Electrical Tape, Abrasion-Resistant, 54, Polyester, 3/4 Inch x 216 ft, 48 PK | CN7WHR 2DVJ3

3M 54, 3/4 in x 72 yd Insulating Electrical Tape, Abrasion-Resistant, 54, Polyester, 3/4 Inch x 216 ft, 48 Pack

Item: CN7WHR Model: 54, 3/4 in x 72 ydCross Ref: 2DVJ3
In Stock

Get it by Tuesday, Mar 25

€24,99 + MwSt Flat Shipping €24,99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,277.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Tape
Adhesion To Steel45 oz./in.
Adhesive PropertiesThermosetting
Breakdown Voltage5500V
Breaking Strength25 lbs./in.
Elongation100%
Max. Tape Performance Temp.266°F
Mfr. Series54 Series
Min. Tape Performance Temp.32°F
Printed MessageUnprinted
Tape Adhesive FormatSingle Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionFilm
Tape Backing MaterialPolyester
Tape ColorTransparent
Tape Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Cut-Resistant, Moisture-Resistant, Solvent-Resistant
Tape Sub-typeAbrasion Resistant
Tape Thickness1 mil.
Tape TypeFilm
Voltage Rating600V

Shipping Info:

Ship weight (kg) 5.67
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTape Sub-TypeColorMin. Tape Performance Temp.Max. Tape Performance Temp.Voltage RatingAdhesive MaterialAdhesion To SteelTape TypePkg. Qty.Price
3M 70006122173 Electrical Tape | CN7UDC 335A63 70006122173--------1€€66.17
3M 3M 5 0.5 X 72YD Electrical Tape, 1/2 Inch Size | CN7UDD 50ZG69 3M 5 0.5 X 72YD--------1€€43.52
3M 20-1"X60YDS Insulating Electrical Tape, Abrasion-Resistant, 20, Epoxy, 1 Inch x 180 ft, White | CN7WHP 2GDG8 7000149351Abrasion ResistantWhite32°F311°F600VAcrylic30 oz./in.Film36€€10,850.68
3M 54, 1 in x 72 yd Insulating Electrical Tape, Abrasion-Resistant, 54, Polyester, 1 Inch x 216 ft | CN7WHQ 2GEP7 54, 1 in x 72 ydAbrasion ResistantTransparent32°F265°F600VRubber45 oz./in.Film36€€2,258.11
3M 165BK4A Insulating Electrical Tape, 165, Vinyl, 3/4 Inch x 60 ft | CN7WHZ 61CF49 165BK4AGeneral PurposeBlack32°F194°F600VRubber18 oz./in.Film1€€3.22
3M 1700-3/4X36YD Insulating Electrical Tape, 1700, Vinyl, 3/4 Inch x 108 ft | CN7WJG 61CF58 1700-3/4X36YDGeneral PurposeBlack32°F176°F600VRubber22 oz./in.Film1€€12.00
3M 175BK4A Insulating Electrical Tape, 175, Vinyl, 3/4 Inch x 60 ft | CN7WJH 61CF57 7100188506General PurposeBlack19°F194°F600VRubber18 oz./in.Film1€€4.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 54, 3/4 in x 72 yd Insulating Electrical Tape, Abrasion-Resistant, 54, Polyester, 3/4 Inch x 216 ft, 48 Pack
€2,277.81 /unit