These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
3M 7000149351 20-1"X60YDS Insulating Electrical Tape, 20, Epoxy, 1 Inch x 180 Ft., White, White, 36 PK
Get it by Tuesday, Mar 25
Payment
Delivery
Product Specifications:
Item | Electrical Tape |
Adhesion To Steel | 30 oz./in. |
Adhesive Properties | Pressure Sensitive Adhesive |
Breakdown Voltage | 8000V |
Breaking Strength | 45 lbs./in. |
Elongation | 120% |
Max. Tape Performance Temp. | 311°F |
Mfr. Series | 20 Series |
Min. Tape Performance Temp. | 32°F |
Printed Message | Unprinted |
Self-extinguishing | Yes |
Tape Adhesive Format | Single Sided |
Tape Adhesive Material | Acrylic |
Tape Backing Construction | Film |
Tape Backing Material | Epoxy |
Tape Color | White |
Tape Properties | Flame Retardant |
Tape Resistance Properties | Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant |
Tape Sub-type | Abrasion Resistant |
Tape Thickness | 5 mil. |
Tape Type | Film |
Voltage Rating | 600V |
Shipping Info:
Ship weight (kg) | 10.44 |
Ship height (cm) | 2.54 |
Ship length (cm) | 2.54 |
Ship width (cm) | 2.54 |
Country of Origin | US |