These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
REES 09005-052 Legend Plate, Standard, Auto-off-man
Payment
Delivery
Product Specifications:
Item | Legend Plate |
For Use With | Selector And Large Switches |
Shipping Info:
Country of Origin | US |
Product Details:
Rees 09005-052 legend plate is ideal for installation on a single / double plunger pushbutton or ring guard for use with selector switches.
Features:
- Rees 09005-052 legend plate has auto, off & manual legends on it.
- It has a 2.16 inch width as the plate size.
Compatible Accessories:
- Selector Switches: These switches can actuate the contacts in different unique sequences.
Standards and Approvals:
- Installed to meet appropriate OSHA & ANSI B11.1 regulations
Frequently Asked Questions:
Q. What are some points to be noted before installation of this Rees 09005-052 legend plate?
A.
- This legend plate should be used only in applications where the point-of-operation guarding devices are appropriately installed & maintained according to the necessary OSHA and ANSI B11.1 regulations & standards.
- Operations without effective point-of-operation safeguards may lead to serious injury to the user.
Q. What is this Rees 09005-052 legend plate made of?
A. This legend plate has clear anodised aluminium construction with black-coloured letterings on it.
Explore Products
- SPEARS VALVES 51121H101-120 Butterfly Valve, 12 Size, PVC, Buna, 80 PSI, SS Lug
- MILLER ELECTRIC 169728 Adapter - Pack Of 2
- HOFFMAN P2RSFH88 Swing Out Rack Frame, Heavy Duty, Fits 800 x 800mm Size, Light Gray, Steel
- BOWMAN MFG CO FP-122 Face Mask Dispenser, Clear, 7 5/8 x 8 1/8 x 5 5/8 Inch Size
- RIDGID 29917
- CLEVELAND CONTROLS AFS-222 Air Sensing Switch, Gold Contacts, Silicone Diaphragm
- HI-TECH DURAVENT 0631-0500-0501-60 Ducting Hose 5 Inch Id
- VERMONT GAGE 141273330 Class X No-Go Pin Gauge, 0.7333 Inch Dia, 0.00004 Inch Tolerance
Explore More
- KEYSHAFT
- RADNOR
- MACURCO
- R B FABRICATIONS
- VICTAULIC
- Chop Saws and Cut-Off Machines
- Pipe Markers
- Wedge Anchors
- Direct Drive Corrosion Resistant Shutter Mount Fans
- Load Centers and Panelboards
- Mechanics Gloves, Premium Heavy Duty Goatskin Leather - IRONCAT
- Leather Gloves, Full Finger, Standard, Double Palm, Cowhide - CONDOR
- CU4700 Gas Springs - ASSOCIATED SPRING RAYMOND
- Combined Drills And Countersinks, Plain Type, 90 Degrees Countersink Angle - KEO
- Portable Eyewashes, Plastic - HAWS
- Saddle Clamp, 2 Inch - SMITH-BLAIR
- KAB Series Semiconductor Fuses - BUSSMANN
- Milling Machine Vises - PALMGREN
- CPVC Duct Fitting Butterfly Dampers - SPEARS VALVES
- Heavy Duty Yellow Air Circulator Guards And Propellers - AIRMASTER FAN
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.