These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
BENCHMARK SCIENTIFIC MR9600-E Microplate Absorbance Reader, 230V
Get it by Tuesday, May 20
Payment
Delivery
Product Specifications:
Item | Reader |
Shipping Info:
Ship weight (kg) | 24.24 |
Ship height (cm) | 63.5 |
Ship length (cm) | 50.8 |
Ship width (cm) | 35.56 |
HS code | 9027304040 |
Country of Origin | US |
Product Details:
Benchmark Scientific MR9600-E microplate absorbance reader is an ideal instrument for measuring concentration or absorbance in 96 well plates. This SmartReader is suitable for academic life science research, clinical laboratories, drug discovery & screening, synthetic biology and food / water quality monitoring applications.
Features:
- Benchmark Scientific microplate absorbance reader has a 7-inch touch screen, intuitive software and a graphical interface for easy operation.
- It has a built-in filter wheel that allows users to load up to eight filters.
- This unit has a multi-plate shaker to settle contents and mix samples.
- This SmartReader allows users to highlight and label multiple wells for easy identification.
Compatible Accessories:
- Benchmark Filters: These filters are useful in attaining maximum sensitivity.
- Benchmark MR9600-CAL Calibration Plate: This plate is ideal for checking plate positioning and absorbance accuracy.
Standards and Approvals:
- CE
Frequently Asked Questions:
Q. What are the ambient environment requirements of this SmartReader?
A.
- The environment should be free of corrosive smoke or steam.
- Ambient temperature should be within 4 to 45 degrees C.
- Relative humidity should be between 10 to 80%.
Q. How to install the additional filters on this microplate absorbance reader?
A.
- Turn off the instrument and wear safety gloves before touching the filters.
- Use the Allen key to loosen the knob to open the back door and remove the optical filter wheel.
- Remove screws to disconnect the fixing plate.
- Place new filters in open positions.
- Align the arrow on filters to the light incident direction.
- Reattach the fixing plate and screws.
- Place the wheel back into its slot with the number marks facing the rear of the instrument and fasten it with the Allen key.
Q. What is the absorbance range of this unit?
A. 0 to 4 Abs.
Q. How to ensure the long life of this absorbance reader?
A.
- Avoid moisture to prevent corrosion.
- Keep the instrument away from strong electromagnetic interference sources.
- Do not power off the instrument in the middle of the operation.
Explore Products
- ADVANCE TABCO TKAG-307 Work Table, 84 X 30 Inch Size 16 Ga 430 Ss Top
- PARKER 07B36A18A2BDA
- ROBERTSHAW 1950-532 Thermopile
- EATON XTAR018C21B3E008
- SCHLAGE F51A BRW 622 ADD Door Lever Lockset, Grade 2, Broadway/Addison, Black Powder Coat, Different
- FILLRITE 900CDPX1.5 Mechanical Flowmeter
- GRAINGER 06PL-CA11-0240-11D-38D Flexible Metal Hose Assembly, 3/8 Inch Hose Inside Dia, 5 Inch Dynamic Min. Bend Radius
- SMC VALVES NVS4114-0009D Valve, Class 1
Explore More
- ANDERSEN
- KEYSHAFT
- WERMA
- WARING COMMERCIAL
- SAFE T SEAL
- Pressure Washer Connectors and Adaptors
- Coiled Air Hose Assembly
- Planes and Shaving Tools
- Compressed Air Treatment Replacement Parts
- Rotary Evaporators
- BearKat Series, Wraparound Frame Safety Glasses - MCR SAFETY
- BCR Nylon Full Finger Gloves - BERKSHIRE CORPORATION
- Class 0 Electrical Gloves, 11 Inch, Black - ANSELL
- Speedfit End Caps - JOHN GUEST
- TU 5000 Gas Springs - ASSOCIATED SPRING RAYMOND
- Number 1 Check Assembly Repair Kit - ZURN
- Airport Pavement Stencil, F - RAE
- Bi-Metal Pocket Thermometers - DIXON
- SDS Type, Quick Disconnect Bushings - BROWNING
- SHEET Series Sheet Handlers - VESTIL
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.