These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
AIR SYSTEMS INTERNATIONAL BB50-FK Replacement Filter Kit
Get it by Tuesday, May 20
Payment
Delivery
Product Specifications:
Item | Replacement Filter Kit |
Compatible With Series | Breather Boxes |
Fits Brand | Air Systems |
For Use With | BB50 Series Models |
Includes | A Replacement Filter, C Replacement Filter, D Replacement Filter |
Shipping Info:
Ship weight (kg) | 0.56 |
Ship height (cm) | 15.24 |
Ship length (cm) | 30.48 |
Ship width (cm) | 22.86 |
HS code | 8421990180 |
Country of Origin | US |
Product Details:
Air Systems International BB50-FK replacement filter kit is designed for the replacement of used cartridges or filters on supplied-air respirator (SAR) filtration panels. It is used in laboratories, industrial settings, manufacturing facilities and construction sites for removing dust, fumes and harmful particles from the air.
Features:
- This replacement filter kit is used in the brand's BB50-CO air filtration system with a CO monitor to ensure that the air being breathed in by the users is clean & free from hazardous substances.
- It includes A, C and D replacement filters for replacing the existing filters.
- This replacement air filter kit has HEPA filters and pre-filters to remove bacteria, viruses, mould spores and dust, dirt or debris.
Compatible Accessories:
- Air Systems International BB50-CO Air Filtration System: This filtration system is used to filter and monitor air quality, ensuring worker safety by removing particulates, water, oil, vapours, and gases. With a hard-sided case, these panels can be easily transported to the work location and installed between the compressor and the worker's airline.
Frequently Asked Questions:
Q. What are SAR systems?
A. SAR (supplied-air respirator) systems provide safe & breathable air to workers working in non-IDLH (immediately dangerous to life or health) environments.
Q. What are SAR systems?
A. SAR (supplied-air respirator) systems provide safe & breathable air to workers working in non-IDLH (immediately dangerous to life or health) environments.
Q. How often should I replace the filters in the BB50-FK replacement air filter kit?
A. The replacement frequency depends on various factors such as air quality, usage and manufacturer recommendations. It is recommended to replace the filters every 6 to 12 months.
Q. How do I install this air filter kit?
A.
- Ensure the system is powered off and disconnected from any power sources for safety.
- Locate and remove the cover or panel to access the filter compartment.
- Carefully remove the old filters, noting their orientation and order.
- Dispose of the old filters properly according to local regulations.
- Install any included pre-filters before the HEPA filters, if applicable.
- Align and insert the HEPA filters securely into their designated slots.
- Replace and secure the filter compartment cover or panel.
- Turn on the air filtration system and check for proper operation.
Q. How do I ensure that my air filter needs to be replaced?
A.
- Check for dirt, dust, or debris accumulation on the air filter.
- Consider the recommended replacement interval based on the filter's age.
- Notice if there is a significant decrease in airflow from the vents.
- Monitor for higher energy bills, which may indicate a dirty filter.
- Pay attention to increased allergy or respiratory issues.
- Be mindful of pets shedding fur or dander, which can clog the filter faster.
- Check the filter more frequently during dusty projects.
Explore Products
- LYNDEX-NIKKEN 100-364 Collet, Round Face, 1 Inch Size
- VERMONT GAGE 141114640 Class X Go Pin Gauge, 0.1464 Inch Dia, 0.00004 Inch Tolerance
- PETERSEN PRODUCTS 107-004-3 Flusher, Sewer, Heavy Duty, 3.5 - 4 Inch Diameter
- ANVIL 0338067853 2 X 3/8 S160 Eccentric Bevel Both Ends Swage Nipple
- ZOELLER 3361-0003
- STEARNS BRAKES 105624400EQF Brake Assembly
- SMC VALVES SS5V1-10FD1-08BS-C4-D Valve Manifold
- CASH VALVE BZCWSSBBS01AD2 Pressure Regulator, 1/2 Inch Size, Bronze, Water/Air, 10-50 PSI
Explore More
- AVERY DENNISON
- CREE
- KEYSHAFT
- SUNDSTROM SAFETY
- VORTEC
- Extension Ladders
- Ovens Griddles Sandwich Presses and Fryers
- Floor Sign Accessories
- Sheet Metal Screws
- Linear Rings and Seals
- 6100 Series Metric Gasket Cutter Kits With Cutting Board - ALLPAX GASKET CUTTER SYSTEMS
- Color-Coded Clear Tube Grease Guns, Pistol Grip - OIL SAFE
- 48-101 Hyflex Black Pu Coated Multi Purpose Gloves - ANSELL
- Lab Coveralls, White - LAKELAND
- 1059 Series Stock Couplings - FERNCO
- Adhesive-Backed Absorbent Roll - NEW PIG
- K0108 Adjustable Tension Lever - KIPP
- Interchange Hydraulic Pressure Line Filters, Cellulose, 25 Micron, Viton Seal - MAIN FILTER INC.
- Interchange Hydraulic Return Line Filters, Wire Mesh, 60 Micron - MAIN FILTER INC.
- Aerator Outlets - CHICAGO FAUCETS
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.