These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
AIR SYSTEMS INTERNATIONAL BB15-CO Air Filtration System With CO Monitor, 1 Coupling, 48 cfm Coupling, 110 psi, 1/2 Inch Inlet
Get it by Wednesday, May 21
Payment
Delivery
Product Specifications:
Item | Air Filtration System |
Air Flow Rate | 30 CFM , 48 CFM |
Couplers | Hansen |
Features | 3 Filters |
Filtration Efficiency | 99.99% @ 0.01 Micron |
First Stage Filter Removes | Bulk Water, Particulate |
For Use With | Airline Respirator |
Includes | (2) Automatic Drains With Discharge Tubes, Co Monitor, External Warning Lights And Alarm, Incoming Air Plug, Remote Alarm Receptacle |
Includes Alarm | Yes |
Includes Carbon Monoxide Monitor | Yes |
Includes Filtration | Yes |
Includes Oxygen Monitor | No |
Inlet Size | 1/2" |
Number Of Couplings | 1 |
Number Of Users | 1 |
People Served | 1 |
Power Required | 9-12V DC/115AC |
Relief Pressure | 125 psi |
Second Stage Filter Removes | Atomized Oils, Mists, Ultra Fine Particulates |
Third Stage Filter Removes | Odors, Organic Vapors |
Shipping Info:
Ship weight (kg) | 8.19 |
Ship height (cm) | 48.26 |
Ship length (cm) | 63.5 |
Ship width (cm) | 22.86 |
HS code | 8421390190 |
Country of Origin | US |