These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ADVANCE TABCO KLG-305 Work Table 35-1/2x60x30 Inch Shelf
Due to weight and dimension restrictions, please request a shipping quote
Payment
Delivery
Product Specifications:
Item | Work Table |
Assembly | Assembled |
Color | Natural |
Depth | 30" |
Edge Type | Bullnose |
Finish | Satin |
Frame Color | Silver |
Height | 35 1/2" |
Leg Type | Straight |
Load Capacity | 562 lbs. |
Material | Stainless Steel |
Top Thickness | 1 1/2" |
Width | 60" |
Work Surface Material | Stainless Steel |
Shipping Info:
Ship weight (kg) | 111 |
Ship height (cm) | 102.87 |
Ship length (cm) | 152.4 |
Ship width (cm) | 76.2 |
HS code | 9403200030 |
Country of Origin | US |