raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functional

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

analysis

These cookies help us improve our website by collecting and reporting information on how you use it.

Flat Shipping

Versandkosten 24,99 EUR + MwSt

*T&C Apply

3M SPB-02 Pre-printed Wire Marker Book, 5 Pk | AB9LEY 2DUJ7

3M 7000132479 SPB-02 Wire Marker Book, 0 to 15/A to Z/- Minus/+ Plus/ Slash, White, 450 Labels, 5 PK

Item: AB9LEY Model: 7000132479Cross Ref: 2DUJ7 / SPB-02
In Stock

Get it by Tuesday, May 20

€24,99 + MwSt Flat Shipping Für Bestellungen mit einem Gesamtgewicht von weniger als 10 kg gilt eine Versandkostenpauschale von 24,99 €. Für Bestellungen über 10 kg werden die Standardversandkosten berechnet.

€211.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker Book
Background ColorWhite
ColorWhite
Height0.01"
Legend ColorBlack
Marker Attachment StyleSelf Adhesive
MaterialVinyl
No. Of Labels450
Temp. Range+32°F to +150°F
TypePreprinted
Width0.22"

Shipping Info:

Ship weight (kg) 0.29
Ship height (cm)3.3
Ship length (cm)17.78
Ship width (cm)12.45
HS code3919102055
Country of OriginUS

Product Variants

ProductModelLegendTypeColorMaterialTemp. RangeBackground ColorLegend ColorMarker Attachment StylePkg. Qty.Price
3M SPB-09 Pre-printed Wire Marker Book, 5 Pk | AB9LBQ 2DTZ1 70001324831, 2, 3, A, B, C, L1, L2, L3, T1, T2, T3PreprintedWhiteVinyl+32°F to +150°FWhiteBlackSelf Adhesive5€€189.69
3M SPB-01 Pre-printed Wire Marker Book, 5 Pk | AB9LDZ 2DUC1 7000132478-PreprintedWhiteVinyl+32°F to +150°FWhiteBlackSelf Adhesive5€€182.08
3M SPB-03 Pre-printed Wire Marker Book, 5 Pk | AB9LEB 2DUC3 70001324801 To 45PreprintedWhiteVinyl+32°F to +150°FWhiteBlackSelf Adhesive5€€180.98
3M SPB-04 Pre-printed Wire Marker Book, 5 Pk | AB9LED 2DUC5 70001324811, 2, 3PreprintedWhiteVinyl+32°F to +150°FWhiteBlackSelf Adhesive5€€193.64
3M SPB-05 Pre-printed Wire Marker Book, 5 Pk | AB9LEF 2DUC7 7000132482A, B, CPreprintedWhiteVinyl+32°F to +150°FWhiteBlackSelf Adhesive5€€191.33
3M SPB-06 Pre-printed Wire Marker Book, 5 Pk | AB9LEH 2DUC9 7100041605T1, T2, T3PreprintedWhiteVinyl+32°F to +150°FWhiteBlackSelf Adhesive5€€191.57
3M SPB-07 Pre-printed Wire Marker Book, 5 Pk | AB9LEP 2DUF7 7100041606L1, L2, L3PreprintedWhiteVinyl+32°F to +150°FWhiteBlackSelf Adhesive5€€180.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000132479 SPB-02 Wire Marker Book, 0 to 15/A to Z/- Minus/+ Plus/ Slash, White, 450 Labels, 5 PK
€211.45 /unit