raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functional

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

analysis

These cookies help us improve our website by collecting and reporting information on how you use it.

Flat Shipping

Versandkosten 24,99 EUR + MwSt

*T&C Apply

3M RV10-38Q Ring Terminal 3/8 12 - 10 Awg, 25 Pk | AF8EAF 25AZ91

3M 7000133673 RV10-38Q Ring Terminal, Yellow, 3/8 Inch Stud Size, 12 AWG to 10 AWG Wire Size Range, 25 PK

Item: AF8EAF Model: 7000133673Cross Ref: 25AZ91 / RV10-38Q
In Stock

Get it by Tuesday, Mar 25

€24,99 + MwSt Flat Shipping €24,99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Connection MaterialTin-Plated Copper
Insulation ColorYellow
Insulation TypeVinyl
Max. Temp.221 Degrees F
Max. Voltage1000V
Overall Length1.26"
SeamButted
Stud Size3/8"
Terminal ConnectionCrimp
Wire Range12 to 10 AWG

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)5.08
Ship length (cm)3.2
Ship width (cm)0.64
HS code8536904000
Country of OriginUS

Product Variants

ProductModelInsulation ColorStud SizeOverall LengthInsulation MaterialMax. VoltageMax. Temp.Connection MaterialSeamPkg. Qty.Price
3M RV10-10Q Ring Terminal #10 12 - 10 Awg, 25 Pk | AF8EAD 25AZ89 7000133671Yellow#101.03"Vinyl1000V221°FCopperButted25€€22.31
3M RV10-14Q Ring Terminal 1/4 12 - 10 Awg, 25 Pk | AF8EAE 25AZ90 7000133672Yellow1/4"1.26"Vinyl1000V221°FCopperButted25€€26.46
3M RV10-516Q Ring Terminal 5/16 12 - 10 Awg, 25 Pk | AF8EAG 25AZ92 7000133674Yellow0.312"1.26"Vinyl1000V221°FCopperButted25€€23.27
3M RV10-8Q Ring Terminal #8 12 - 10 Awg, 25 Pk | AF8EAJ 25AZ94 7000133675Yellow#821/25"Vinyl1000V221°FCopperButted25€€25.20
3M RV14-10Q Ring Terminal #10 16 - 14 Awg, 25 Pk | AF8EAK 25AZ95 7000133676Blue#100.9"Vinyl1000V221°FCopperButted25€€16.12
3M RV14-14Q Ring Terminal 1/4 16 - 14 Awg, 25 Pk | AF8EAL 25AZ96 7000133677Blue1/4"1 2/25"Vinyl1000V221°FCopperButted25€€19.59
3M RV14-516Q Ring Terminal 5/16 16 - 14 Awg, 25 Pk | AF8EAM 25AZ97 7010290999Blue0.312"1 2/25"Vinyl1000V221°FCopperButted25€€17.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000133673 RV10-38Q Ring Terminal, Yellow, 3/8 Inch Stud Size, 12 AWG to 10 AWG Wire Size Range, 25 PK
€26.05 /unit