raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functional

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

analysis

These cookies help us improve our website by collecting and reporting information on how you use it.

Flat Shipping

Versandkosten 24,99 EUR + MwSt

*T&C Apply

3M FDV18-187Q Female Disconnect Red 22-18 AWG, 25 Pk | AH2CUK 25AZ64

3M FDV18-187Q Female Disconnect Red 22-18 AWG, 25 Pk

Item: AH2CUK Model: FDV18-187QCross Ref: 25AZ64
In Stock

Get it by Tuesday, Mar 25

€24,99 + MwSt Flat Shipping €24,99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.99 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Disconnect
Barrel Inside Dia.0.08"
Connection MaterialTin-Plated Brass
Connection TypeCrimp
InsulationPartial
Insulation ColorRed
Insulation TypeVinyl
Max. Temp.221 Degrees F
Max. Voltage1000V
Overall Length0.87"
SeamButted
Tab Size0.020" x 0.187"
Wire Range22 to 18 AWG

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)10.16
Ship length (cm)2.21
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelWire SizeInsulation MaterialInsulationConnection TypeMax. VoltageMax. Temp.Overall LengthColor CodePkg. Qty.Price
3M FDV18-250Q Female Disconnect Red 22 - 18 Awg, 25 Pk | AF8DZG 25AZ65 FDV18-250Q22 AWG to 18 AWGVinylPartialCrimp1000V221°F0.87"Red25€€19.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M FDV18-187Q Female Disconnect Red 22-18 AWG, 25 Pk
€19.99 /unit