raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functional

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

analysis

These cookies help us improve our website by collecting and reporting information on how you use it.

Flat Shipping

Versandkosten 24,99 EUR + MwSt

*T&C Apply

3M 710 Antislip Tread Black 6 Inch x 2 feet, 25 Pk | AC2EBP 2JDA9

3M 7100117861 710-6X2 Anti-Slip Tread, Very Coarse, 24 Grit Size, Black, Solid, 6.7 mil Tape Thick, 25 PK

Item: AC2EBP Model: 7100117861Cross Ref: 2JDA9 / 710-6X2
In Stock

Get it by Tuesday, Mar 25

€24,99 + MwSt Flat Shipping €24,99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€629.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntislip Tread
AdhesiveVinyl
ColorBlack
Length2"
MaterialCoarse Mineral Coated Polymer
Performance Temp.14 Degrees to 194 Degrees F
ShapeStrip
Thickness6.69mil.
Width6"

Shipping Info:

Ship weight (kg) 4.1
Ship height (cm)7.87
Ship length (cm)64.52
Ship width (cm)16.76
HS code3919102055
Country of OriginUS

Product Variants

ProductModelShapePerformance Temp.ColorAdhesiveCoatingPkg. Qty.Price
3M 710 Antislip Tread Black 4 Inch x 30 feet | AC2EBF 2JCZ5 7100071690Continuous Roll+14°F to +194°FBlackVinylCoarse Mineral1€€302.89
3M 710 Antislip Tread Black 6 Inch x 30 feet | AC2EBL 2JDA5 7100074364Continuous Roll+14°F to +194°FBlackVinylCoarse Mineral1€€413.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100117861 710-6X2 Anti-Slip Tread, Very Coarse, 24 Grit Size, Black, Solid, 6.7 mil Tape Thick, 25 PK
€629.78 /unit