raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functional

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

analysis

These cookies help us improve our website by collecting and reporting information on how you use it.

Flat Shipping

Versandkosten 24,99 EUR + MwSt

*T&C Apply

3M 1120 Foil Tape 1 Inch x 6 yard Shiny Silver | AD6HQV 45J544

3M 1120 Foil Tape 1 Inch x 6 yard Shiny Silver

Item: AD6HQV Model: 1120Cross Ref: 45J544
In Stock

Get it by Wednesday, May 21

€24,99 + MwSt Flat Shipping Für Bestellungen mit einem Gesamtgewicht von weniger als 10 kg gilt eine Versandkostenpauschale von 24,99 €. Für Bestellungen über 10 kg werden die Standardversandkosten berechnet.

€33.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShielding Foil Tape
AdhesiveConductive Acrylic
Adhesive TypeConductive
ColorSilver
Length6 yd.
MaterialAluminum
Performance Temp.-40°C to +130°C
ShapeContinuous Roll
Thickness4 mil.
Width1"

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
HS code7607196000
Country of OriginTW

Product Variants

ProductModelShapeDiameterAdhesiveAdhesive TypePkg. Qty.Price
3M 1120 Foil Tape 1/2 Inch x 6 yard Shiny Silver | AD6HQR 45J541 1120Continuous Roll-Conductive AcrylicConductive1€€18.57
3M 1120 Foil Tape 11-1/2 Inch x 6 yard Silver | AD6HQT 45J542 1120Continuous Roll-Conductive AcrylicConductive1€€343.70
3M 1120 Foil Tape 11-1/2 Inch x 12 Inch Silver, 6 Pk | AD6HQU 45J543 1120Rectangle-Conductive AcrylicConductive6€€145.07
3M 1120 Foil Tape 23 Inch x 36 inch Shiny Silver | AD6HQW 45J545 1120Continuous Roll-Conductive AcrylicConductive1€€137.99
3M 1120 Foil Tape 2 Inch x 6 yard Shiny Silver | AD6HQX 45J546 1120Continuous Roll-Conductive AcrylicConductive1€€64.58
3M 1120 Foil Tape 3/4 Inch x 6 yard Shiny Silver | AD6HQY 45J547 1120Continuous Roll-Conductive AcrylicConductive1€€24.68
3M 1120 Foil Tape 3 Inch x 6 yard Shiny Silver | AD6HQZ 45J548 1120Continuous Roll-Conductive AcrylicConductive1€€96.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 1120 Foil Tape 1 Inch x 6 yard Shiny Silver
€33.65 /unit