These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
ZSI-FOSTER W200 Pre Cut Channels
Style | Model | Pre Cut Length | Material | Size | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | W200PG06IN | 6" | - | 1 5/8" | €17.86 | |
A | W200ST30406IN | 6" | Stainless Steel | 1 5/8" | €23.33 | |
A | W200ST30412IN | 12" | Stainless Steel | 1 5/8" | €38.47 | |
A | W200PG12IN | 12" | - | 1 5/8" | €27.66 | |
A | W200ST30418IN | 18" | Stainless Steel | 1 5/8" | €46.43 | |
A | W200PG18IN | 18" | - | 1 5/8" | €30.49 | |
A | W200PG24IN | 24" | - | 1 5/8" | €40.29 | |
A | W200ST30424IN | 24" | Stainless Steel | 1 5/8" | €61.72 | |
A | W200PG30IN | 30" | - | 1 5/8" | €50.31 | |
A | W200ST30430IN | 30" | Stainless Steel | 1 5/8" | €76.87 | |
A | W200PG36IN | 36" | - | 1 5/8" | €60.11 | |
A | W200ST30436IN | 36" | Stainless Steel | 1 5/8" | €92.02 | |
A | W200PG42IN | 42" | - | 1 5/8" | €70.13 | |
A | W200ST30442IN | 42" | Stainless Steel | 1 5/8" | €107.31 | |
A | W200PG48IN | 48" | - | 1 5/8" | €80.15 | |
A | W200ST30448IN | 48" | Stainless Steel | 1 5/8" | €122.46 | |
A | W200PG54IN | 54" | - | 1 5/8" | €89.95 | |
A | W200ST30454IN | 54" | Stainless Steel | 1 5/8" | €137.61 | |
A | W200PG60IN | 60" | - | 1 5/8" | €99.97 | |
A | W200ST30460IN | 60" | Stainless Steel | 1 5/8" | €152.90 |
We are here to help!
Looking for a part not listed here?
Explore More
- DAVIS INSTRUMENTS
- KEYSHAFT
- THUEMLING
- ACCUSHIM
- CGW ABRASIVES
- Tool Chests and Side Cabinets
- Flexible Barrier System Components
- Pipe and Tube Clamps
- Oils
- End Mill Sets
- Electrical Gloves Protector, Beige/Orange - CONDOR
- Coated Gloves, Smooth, Polyurethane, Palm Dipped, White - CONDOR
- Aircore General Industry Full Body Harnesses, Green - MILLER BY HONEYWELL
- Air Compressor Pumps - CHICAGO PNEUMATIC
- Powerline X4200 Gas Springs - ASSOCIATED SPRING RAYMOND
- 3460 Series, Number Label - BRADY
- Interchange Hydraulic Pressure Line Filters, Wire Mesh, 60 Micron - MAIN FILTER INC.
- PVC New Style Standard Tank Adapters With Neoprene Gaskets, Fipt x Fipt - SPEARS VALVES
- Burner Head Assemblies - DAYTON