These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
SUPER-STRUT C710 Series Channel Clevis Hanger
Style | Model | Depth | Conduit Size | Finish | Material | Color | Type | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | C710 4B | 1 1/4" | 4" | Paint | Carbon Steel | Black | Adjustable | €22.23 | |
A | C710 2-1/2B | 1 1/4" | 2 1/2" | Paint | Carbon Steel | Black | Adjustable | €12.42 | |
A | C710 3B | 1 1/4" | 3" | Paint | Carbon Steel | Black | Adjustable | €11.87 | |
B | C710 2B | 1" | 2" | Paint | Carbon Steel | Black | Adjustable | €6.87 |
We are here to help!
Looking for a part not listed here?
Explore More
- ALTO SHAAM
- CONTINENTAL INDUSTRIES
- KEYSHAFT
- RHEEM
- LB WHITE
- Back Supports
- LED Floodlights
- Pneumatic Test Plug Accessories
- Lifting and Skidding Tongs
- UV Leak Detector Accessories
- Wall Packs - LUMAPRO
- 39-122 Alphatec Chemical Resistant Gloves - ANSELL
- Cowhide Leather Driver Gloves, Cinch Cuff, Yellow - CONDOR
- Ninja Ice Insulated Yellow Work Gloves - MCR SAFETY
- Type B Female Cam And Groove Coupler, Male NPT Thread - CAMLOCK FITTINGS
- Spacers - ALLEGRO SAFETY
- Tire Service Training Kits - AME INTERNATIONAL
- Return Air Boxes - SPACEPAK
- Split Tire, E5, Elastomeric Couplings - BALDOR / DODGE
- R243 AO Fine Grit Cloth Rolls, Metal - NORTON ABRASIVES