These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
REELCRAFT Oil Petroleum Hoses, 3275 Psi
Style | Model | Hose Length | Hose Inside Dia. | Hose Material | Pressure | Max. Temp. | Hose Type | End Fitting Size 1 | End Fitting Size 2 | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | S13-260043 | 20 ft. | 1/4" | Rubber | 3275 psi | 210°F | Oil | 1/4" | 3/8" | €127.88 | |
A | S14-260043 | 25 ft. | 1/4" | Rubber | 3275 psi | 210°F | Oil | 1/4" | 3/8" | €189.72 | |
A | S20-260043 | 30 ft. | 1/4" | Rubber | 3275 psi | 210°F | Oil | 1/4" | 3/8" | €161.42 |
We are here to help!
Looking for a part not listed here?
Explore More
- CROSBY
- KEYSHAFT
- TENNANT
- GEARENCH
- WIKA
- Stencils and Stencil Sets
- Thermocouples Assemblies
- Counter and Bench Brushes
- Fume Extractor Arms
- Rod Hangers
- Light Duty Liner Cut Resistant Gloves - RINGERS GLOVES
- 11-927 Hyflex Medium Duty Oil Repellent Cut Resistant Gloves - ANSELL
- 58-335 Alphatec Chemical Resistant Gloves With Moisture Absorbent Inner Coating - ANSELL
- Kong Cold Condition Waterproof Gloves - IRONCLAD
- Reducing Elbows, Acetal Gray - JOHN GUEST
- Bin Dividers - LEWISBINS
- Protistor fuses, 400 to 690VAC/700VAC - MERSEN FERRAZ
- Copper 90 Deg. Elbows - ANVIL
- Lock/Lock Dog/Lockoffs - EATON
- Mobile Transport Wardrobes - SANDUSKY LEE