These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
POWER FIRST Indoor Power Supply Cords, NEMA 5-15P, 3 Conductors, 1-Speed Switch
Style | Model | Jacket Material | Nec Cord Designation | Temp. Range | Nominal Outside Dia. | Gauge | Voltage | Connection Type | Jacket Color | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 1TNA8 | PVC | SJT | +32°F to +167°F | 0.34" | 16 ga. | 125V AC | Bare Leads | Black | €16.03 | |
A | 1TNB1 | PVC | SJT | +32°F to +167°F | 0.38" | 14 ga. | 125V AC | Bare Leads | Black | €20.63 | |
A | 1TNB4 | PVC | SJT | +32°F to +167°F | 0.34" | 16 ga. | 125V AC | Bare Leads | Black | €20.02 | |
A | 1TNB6 | PVC | SJT | +32°F to +167°F | 0.38" | 14 ga. | 125V AC | Bare Leads | Black | €27.72 | |
A | 1TNC5 | PVC | SJT | +32°F to +167°F | 0.34" | 16 ga. | 125V AC | Bare Leads | Black | €18.89 | |
A | 1TNC7 | PVC | SJT | +32°F to +167°F | 0.38" | 14 ga. | 125V AC | Bare Leads | Black | €23.67 | |
A | 1VEP4 | PVC | SJT | +32°F to +167°F | 8/25" | - | 125V AC | Bare Leads | Black | €21.79 | |
A | 1KEG6 | Rubber | SJ | +32°F to +194°F | 0.34" | 16 ga. | 125V AC | Bare Leads | Black | €25.02 | |
A | 1TNA7 | Rubber | SJO | +32°F to +194°F | 8/25" | - | 125V AC | Bare Leads | Black | €17.13 | |
A | 1TNA9 | Rubber | SJO | +32°F to +194°F | 0.34" | 16 ga. | 125V AC | Bare Leads | Black | €22.39 | |
A | 1TNB2 | Rubber | SJO | +32°F to +194°F | 0.38" | 14 ga. | 125V AC | Bare Leads | Black | €27.47 | |
A | 1TNB3 | Rubber | SJO | +32°F to +194°F | 8/25" | - | 125V AC | Bare Leads | Black | €24.61 | |
A | 1TNB5 | Rubber | SJO | +32°F to +194°F | 0.34" | 16 ga. | 125V AC | Bare Leads | Black | €30.69 | |
A | 1TNB7 | Rubber | SJO | +32°F to +194°F | 0.38" | 14 ga. | 125V AC | Bare Leads | Black | €38.24 | |
A | 1TNC6 | Rubber | SJO | +32°F to +194°F | 0.34" | 16 ga. | 125V AC | Bare Leads | Black | €24.93 | |
A | 1TNC8 | Rubber | SJO | +32°F to +194°F | 0.38" | 14 ga. | 125V AC | Bare Leads | Black | €32.38 |
We are here to help!
Looking for a part not listed here?
Explore More
- BOSTON GEAR
- CORONA TOOLS
- KEYSHAFT
- POWERMATIC
- NEXTTEQ
- LED Can Light Housings and Pans
- General Turning Tools
- Fiberglass Grating
- Aluminum Rod Stock
- Air Hose/Electrical Cord Combination Reels
- Finger Guard, Split Leather - KAREWEAR
- TCG2P Arc Flash Kits, 12 Cal Arc Rating - OBERON
- Ultra lightweight Core Protective Eyewears - ELVEX
- Handheld LED Flashlights - LUMAPRO
- WI112 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class - ACME ELECTRIC
- Electrical Glove Protector, 10" In., Cream - SALISBURY
- Speed Reducer, C-Face, Right Angle - WINSMITH
- Solid Carbide Jobber Drill Bit - WALTER TOOLS
- Grinding Cones and Plugs - NORTON ABRASIVES
- Screws, 1/4-20 Inch Thread - DAYTON