MAYHEW TOOLS Hollow Punch Sets
Mayhew hollow punch sets are ideal for creating precise washers and gaskets in soft materials like vinyl, cloth, light sheet metal, leather and gasket material. These kits have hollow punch heads, punch handles and mandrels for easily punching through the material.
Style | Model | Number Of Pieces | Material | Tether Capable | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | 66012 | 10 | Tool Steel Alloy | Not Tether Capable | €205.00 | |
B | 66008 | 11 | Tool Steel Alloy | Not Tether Capable | €276.93 | |
C | 66010 | 11 | Tool Steel Alloy | Not Tether Capable | €293.35 | |
D | 66004 | 16 | Alloy Steel | Not Tether Capable | €436.95 | |
E | 66000 | 16 | Alloy Steel | Not Tether Capable | €388.80 | |
F | 66002 | 27 | Alloy Steel | Not Tether Capable | €763.18 | |
G | 66080 | 28 | Tool Steel Alloy | Not Tether Capable | €981.39 | |
H | 66006 | 31 | Tool Steel Alloy | Not Tether Capable | €936.32 | |
I | 66016 | 36 | Tool Steel Alloy | Not Tether Capable | €1,570.13 |
Working Mechanism
- These kits include hollow punches, handles and mandrels.
- The hollow punch is attached to the mandrel and the mandrel is attached to the handle.
- A soft mallet is used to punch the handle for cutting the washer / gasket.
Features
- These punches have a hollow design, allowing multiple punches to be used at the same time (by mounting multiple punching heads on the mandrel).
- Their punching handle features steel construction for withstanding harsh impacts.
- These punches have a thread free design, enabling easy installation by just locking in the punch and handle / mandrel.
- These punch heads have black oxide finish to ensure high abrasion resistance.
- These kits have plastic storage cases to enable secure storage and transportation.
Frequently Asked Questions
Is it necessary to use a mandrel while punching gaskets?
No, Users can punch gaskets just by using the punching handle & hollow punch arrangement. The mandrel is used if the requirement is to cut two concentric circles / washers with a single blow.
How to prevent waste gasket material from getting stuck inside the punch?
Mayhew punches have a hollow design for preventing gasket material from getting stuck inside the punching head.
We are here to help!
Looking for a part not listed here?
Explore More
- KEYSHAFT
- MILWAUKEE
- ALEXIS FIRE EQUIPMENT
- HEPCOMOTION
- IRON HORSE
- Specialty Pliers
- Hydraulic Pipe Bender
- Threaded Shank Drill Bits
- Drum Carrier/Rotator
- Intrusion Systems
- No Hub Couplings - FERNCO
- STC Series Pipe-Mount Bimetal Surface Thermometers - DWYER INSTRUMENTS
- Chart Recorder Pens - GRAPHIC CONTROLS
- Three Phase Dry Type Distribution Transformers, 480V Delta Primary Volts, 240 Delta /120 Tap Secondary Volts - ACME ELECTRIC
- Center Reamer Sets, 3-Flute - KEO
- Gfi Recep Box 125v 20a Hub - APPLETON ELECTRIC
- Handle Bolt - VULCAN HART
- 740 Series Water Boiler Relief Valves - WATTS
- Magnifying Heads - ESCHENBACH OPTIK GMBH
- Fire Escape Ladders - KIDDE