KILLARK Right Angle Conduit Clamp
Style | Model | Nominal Conduit/pipe | Emt Size | Rigid/pipe Size | Material | Finish | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | RACC125 | 1 1/4" | 1 1/4" | - | Malleable Iron | Hot Dip Galvanized | €10.78 | |
A | RACC100 | 1" | 1" | 1" | Malleable Iron | Hot Dip Galvanized | €11.81 | |
A | RACC050 | 1/2" | 1/2" | 0.5" | Malleable Iron | Hot Dip Galvanized | €9.94 | |
A | RACC250 | 2 1/2" | 2 1/2" | - | Malleable Iron | Hot Dip Galvanized | €20.35 | |
A | RACC200 | 2" | 2" | 2" | Malleable Iron | Hot Dip Galvanized | €16.64 | |
A | RACC350 | 3 1/2" | 3 1/2" | 3 1/2" | Malleable Iron | Hot Dip Galvanized | €26.98 | |
A | RACC300 | 3" | 3" | 3" | Malleable Iron | Hot Dip Galvanized | €25.36 | |
A | RACC075 | 3/4" | 3/4" | 0.75" | Malleable Iron | Hot Dip Galvanized | €9.76 | |
A | RACC400 | 4" | 4" | 4" | Malleable Iron | Hot Dip Galvanized | €28.75 |
Right Angle Conduit Clamp
Killark right angle conduit clamps are used to secure rigid metal conduits, EMT or IMC perpendicular or parallel to beam, channel and angle supports. They feature steel construction with galvanised finish for structural rigidity and to reduce oxidation reactions on exposed surfaces. These clamps are capable of handling heavy loads and are available in lengths ranging from 2-13/16 to 6-11/16 inches.
Raptor Supplies also offers parallel conduit clampsfeaturing malleable iron construction for crack resistance.
We are here to help!
Looking for a part not listed here?
Explore More
- FEBCO
- KEYSHAFT
- MONTEZUMA
- QUINCY LAB
- FYREPEL PRODUCTS
- Retaining and Lock Ring Pliers
- Electronic Ear Muffs and Ear Plugs
- Flashlight Holsters and Cases
- Work Coveralls
- Round Slings
- 30220 Akrobins Plastic Storage Bins - AKRO-MILS
- Stretch Spout Lids - OIL SAFE
- Chemsoft CE Disposable Gloves, Nitrile - NORTH BY HONEYWELL
- 11-531 Hyflex Lightweight Cut Resistant Industrial Gloves - ANSELL
- Articulated Piston Pumps/Compressors - THOMAS PUMPS
- PVC Inline Retrofit Ball Valve, Socket x FPT - SPEARS VALVES
- Filter Wrench - BALDWIN FILTERS
- Replacement Sensors - AIR SYSTEMS INTERNATIONAL
- Green Pipe Axle Supports - ANVIL
- U Bolt Beam Clamps - ANVIL