Out of stock
Sku
CY3DAX
Rotary Vane Pumps
GAST
More Information
Inlet Size3/8" NPT
Hz50/60
Hp3/4
HousingCast Iron
Full Load Amps2.6/1.3
Outlet Size3/8" NPT
Overall Length16.6"
Overall Height7.3"
Max. Psi Cont./int.10/10
Model No1023-251Q-G279
Max. Vacuum26.0" Hg
Free Air Cfm @ 20 In. Hg0.20
Overall Width9.12"
Free Air Cfm @ 10 In. Hg5.00
Free Air Cfm @ 0 Psi10.00
Free Air Cfm @ 0 In. Hg10.00
Compressor TypeRotary Vane
ItemCompressor/Vacuum Pump
Voltage230/460
Rpm1725
Phase3
Harmonization Code8414801615