DAYTON Electric Baseboard Heater Thermostats, Unit-Mount
Style | Model | Number Of Poles | Color | Finish | Temp. Range | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | 3UG90 | 1 | White | Northern White | +40°F to +100°F | €23.68 | |
B | 3UG32 | 2 | White | Northern White | +40°F to +100°F | €144.05 | |
C | 3UG91 | 2 | White | Northern White | +40°F to +100°F | €29.26 |
Electric Baseboard Heater Thermostats, Unit-Mount
Dayton electric baseboard heaters are typically installed along the base of the wall to manage the temperature of oil-filled and standard electric baseboard heaters. They employ convection heating method, so that cold air in the room is moved to the bottom of the heater where it gets warmed and then rises into the room. Choose from a range of these electric baseboard heaters, available in 1 and 2 pole options.
We are here to help!
Looking for a part not listed here?
Explore More
- ASCO VALVES
- KEYSHAFT
- MYTON INDUSTRIES
- GFG INSTRUMENTATION
- SOCOMEC
- Belt Accessories
- Water Heater Accessories
- Borescope Accessories
- Mobile Service Benches and Cabinets
- Lampholders
- Dovetail Punches - ALLPAX GASKET CUTTER SYSTEMS
- Electrical Gloves Protector, White/Orange/Green, 15 Inch Length - CONDOR
- XL-C 45 Degree Elbow, Press x FTG - VIEGA PROPRESS
- Acid Resistant NPT Connectors - LOC-LINE
- Three Phase Dry Type Distribution Transformers, 480V Delta Primary Volts, 480Y/277 Secondary Volts - ACME ELECTRIC
- Crimping Tools - WESTWARD
- Push Button Operators, Momentary Push - DAYTON
- YGHR Series Compression Connectors - BURNDY
- Cowhide Leather Blue/Gold Palm Gloves - CONDOR
- SE Encore Series, E43 Size, CSTD Worm/Worm Double Reduction Speed Reducers - WINSMITH