DAYTON Stationary Quiet Design Air Circulator
Style | Model | Blade Dia. | Oscillating/non-oscillating | Motor Hp | Mounting Location | Sound Level | Drive Type | Max. Ambient Temp. | Environmental Applications | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 2RDZ6 | 24" | Oscillating | 1/4 hp | Pedestal | 69.4 dBA, 65.1 dBA, 48.6 dBA | Direct | 130°F | Industrial | €886.63 | |
B | 2RDZ8 | 24" | Oscillating | 1/4 hp | Wall | 69.4 dBA, 65.1 dBA, 48.6 dBA | Direct | 130°F | Industrial | €700.25 | |
C | 20950 | 24" | Non Oscillating | 333/1000 hp | Pedestal | 72 dBA, 65 dBA, 57 dBA | Direct Drive | 105°F | Commercial | €940.78 | |
D | 20952 | 24" | Non Oscillating | 333/1000 hp | Wall | 72 dBA, 65 dBA, 57 dBA | Direct Drive | 105°F | Commercial | €793.30 | |
C | 20951 | 24" | Oscillating | 333/1000 hp | Pedestal | 72 dBA, 65 dBA, 57 dBA | Direct Drive | 105°F | Commercial | €1,658.91 | |
D | 20953 | 24" | Oscillating | 333/1000 hp | Wall | 72 dBA, 65 dBA, 57 dBA | Direct Drive | 105°F | Commercial | €1,454.61 | |
E | 2RDZ7 | 30" | Oscillating | 1/4 hp | Pedestal | 67.9 dBA, 64.4 dBA, 50.3 dBA | Direct | 130°F | Industrial | €584.11 | |
F | 2RDZ9 | 30" | Oscillating | 1/4 hp | Wall | 67.9 dBA, 64.4 dBA, 50.3 dBA | Direct | 130°F | Industrial | €703.62 | |
C | 20954 | 30" | Non Oscillating | 333/1000 hp | Pedestal | 75 dBA, 69 dBA, 63 dBA | Direct Drive | 105°F | Commercial | €1,049.40 | |
D | 20956 | 30" | Non Oscillating | 333/1000 hp | Wall | 75 dBA, 69 dBA, 63 dBA | Direct Drive | 105°F | Commercial | €797.76 | |
C | 20955 | 30" | Oscillating | 333/1000 hp | Pedestal | 75 dBA, 69 dBA, 63 dBA | Direct Drive | 105°F | Commercial | €1,394.52 | |
D | 20957 | 30" | Oscillating | 333/1000 hp | Wall | 75 dBA, 69 dBA, 63 dBA | Direct Drive | 105°F | Commercial | €1,238.92 |
Stationary Quiet Design Air Circulator
Dayton stationary quiet design air circulators are suitable for manufacturing areas, warehouses and other dry, clean spaces. These light-duty fans are constructed of lighter-gauge materials and have less-horsepower motors with lower-robust bearings. They feature pedestal base which offers stable footing to allow fans to be moved as needed. Choose from a range of these air circulators, available in steel and cast aluminium blade material options.
We are here to help!
Looking for a part not listed here?
Explore More
- EVERPURE
- HALLOWELL
- KEYSHAFT
- TOUGH GUY
- O.C. WHITE COMPANY
- Evaporative Cooler Accessories
- Sieve Accessories
- Medium Voltage Fuses
- Coring Rig
- Grating Channels Flooring Rungs and Treads
- Carbon X Level 10 Heat Resistant Gloves - MECHANIX
- Roller And Disc Kits For Parking Lot Striping Machines - NEWSTRIPE
- Bibbed Fire Hoods - FIRE-DEX
- 1059 Series Stock Couplings - FERNCO
- Swivel Male Branch Tees, NPTF Thread, Acetal Gray - JOHN GUEST
- Welding Nozzle - MILLER ELECTRIC
- Molded Case Circuit Breakers: HQJ Series - SIEMENS
- S Type Flanges with Keyway, Inch Bores - LOVEJOY
- Dry Type Distribution Transformer Deadfront/Breaker Covers - EATON
- Hazmat Pads - JUSTRITE