These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
DAYTON Flush Indicator Lights, 12VAC/DC
Style | Model | Color | Electrical Connection | Size | Lamp Type | Ip Rating | Mounting Dia. | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 22NY73 | Amber | 0.110" | 8 mm | LED | IP40 | 8 mm | €18.43 | |
B | 22NY41 | Red | 6" | 1/2" | LED | IP40 | - | €9.06 | |
C | 22NY72 | Red | 0.110" | 8 mm | LED | IP40 | 8 mm | €23.31 |
Flush Indicator Lights, 12VAC/DC
Dayton 12VAC/DC LED indicator lights are suitable for instrument, machine, switch control panels, bus, automotive and more industries. These indicator lights feature nylon body with polycarbonate lens and stainless steel bezel. They are round in shape and are ULlisted, thereby providing secure operation. Choose from a range of these indicator lights, available in 0.024 to 0.055 inch and 0.03 to 0.093 inch panel thickness options on Raptor Supplies.
We are here to help!
Looking for a part not listed here?
Explore More
- AKG
- ALDEN
- DESTACO
- KEYSHAFT
- SUPERIOR
- Kitchen and Wet Area Mats
- Safety Cabinet Accessories
- Welding Blankets Curtains and Screens
- Gas Infrared Tube Heater Accessories
- Forklift Limiter Fuses
- AKRO-MILS 33223 Akro Grid Dividable Plastic Storage Boxes
- SALISBURY Class 00 Electrical Insulating Rubber Gloves, 14 Inch, Red
- PROTO Flex Impact Socket, 1/2 Inch Drive Size, Imperial, Deep
- FUNCTIONAL DEVICES INC / RIB Electrical Metal Enclosure, NEMA4
- PALMGREN Dual Mitering Horizontal Band Saws
- ZING SDS Safety Data Sheets Binders
- BROWNING C-Face TorqTaper Plus Series Shaft Mount Reducers, 115 Size
- UNIWELD Uni-6000 Maintenance And Repair Alloys