raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functional

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

analysis

These cookies help us improve our website by collecting and reporting information on how you use it.

DAYTON Raised Indicator Lights, LED, 120VAC, Round Shaped


Filter
StyleModelMounting Dia.ColorElectrical ConnectionSizeLamp TypeIp RatingPrice (ex. VAT)
A
22NY60
18 mmRed0.187"18 mmLEDIP40€21.10
B
22NY61
18 mmGreen0.187"18 mmLEDIP40€21.10
C
22NY62
18 mmYellow0.187"18 mmLEDIP40€20.62
D
22NY63
18 mmAmber0.187"18 mmLEDIP40€21.10
E
22NZ04
22 mmGreenM3.522 mmLEDIP40€14.31
F
22NZ05
22 mmWhiteM3.522 mmLEDIP40€12.09
G
22NZ06
22 mmRedM3.522 mmLEDIP40€13.31
H
22NZ07
22 mmBlueM3.522 mmLEDIP40€12.09
I
22NZ08
22 mmAmberM3.522 mmLEDIP40€12.71

Raised Indicator Lights, LED, 120VAC, Round Shaped

Dayton raised indicator lights feature a raised light head to signal the operator about machine status like full voltage and more in instruments, switch control panels, automobiles and appliances. These indicator lights feature a nylon body, polycarbonate lens & optional stainless steel bezel for resistance against shock & vibrations and LED illumination source for lower power consumption and long service life (up to 25000 hr). They operate at 120VAC through 0.187-inch tabs or M3.5 screws for tight electrical connections. These lights have 18 / 22 mm mounting diameter for quick mounting on control panels or equipment. They further come with IP40 and IP65 protection for dust-tight and intrusion protection. Choose from a broad range of these raised indicator lights, available in amber, red, white, blue, yellow and green colour variants.

We are here to help!

Looking for a part not listed here?