raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functional

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

analysis

These cookies help us improve our website by collecting and reporting information on how you use it.

DAYTON Flush Indicator Lights, LED, 120V AC / DC, 4.16mA Current


Filter
StyleModelColorElectrical ConnectionSizeLamp TypeIp RatingMounting Dia.Price (ex. VAT)
A
22NY54
Amber6"1/2"LEDIP40-€10.26
B
22NY79
Amber0.110"8 mmLEDIP408 mm€19.33
C
22NY52
Green6"1/2"LEDIP40-€9.80
D
22NY77
Green0.110"8 mmLEDIP408 mm€22.64
E
22NY49
Red6"1/2"LEDIP40-€9.80
F
22NY78
Red0.110"8 mmLEDIP408 mm€19.33

Flush Indicator Lights, LED, 120V AC / DC, 4.16mA Current

Dayton flush indicator lights signal the operator about machine status like full voltage, on / off status and more in instruments, switch control panels, automobiles and appliances. These indicator lights feature nylon body, polycarbonate lens & brass nut / stainless steel bezel for resistance against shock & vibrations and LED illumination source for lower power consumption and long service life (up to 25000 hr). They are designed to operate at 120V AC / DC and 4.16mA through 0.110 inch tabs or 6 inch wire leads for tight electrical connections. These lights have 8 mm / 0.5 inch mounting diameter for quick mounting on control panels or equipment. Choose from a broad range of these flush indicator lights, available in amber, red and green colours.

We are here to help!

Looking for a part not listed here?