These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
CLE-LINE Silver/Deming Drill Bit, High Speed Steel, 1/2" Shank Dia.
Style | Model | Decimal Equivalent | Silver & Deming Drill | Drill Dia. | Max. Drilling Depth | Shank Dia. | Material | Finish | Flute Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | C20733 | 0.516" | Yes | 0.516" | 2 1/2" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €28.55 | |
A | C20734 | 0.531" | Yes | 0.531" | - | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €34.50 | |
A | C20735 | 0.547" | Yes | 0.547" | - | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €30.96 | |
A | C20736 | 0.562" | No | 0.562" | 2 1/4" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €34.50 | |
A | C20737 | 0.578" | Yes | 0.578" | 2 5/16" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €30.85 | |
A | C20738 | 0.594" | No | 0.594" | 2 3/8" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €31.86 | |
A | C20739 | 0.609" | Yes | 0.609" | 2 7/16" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €35.39 | |
A | C20741 | 0.641" | Yes | 0.641" | 2 1/2" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €35.72 | |
A | C20742 | 0.656" | No | 0.656" | - | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €41.67 | |
A | C20743 | 0.672" | Yes | 0.672" | 2 1/2" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €40.85 | |
A | C20744 | 0.688" | No | 0.688" | 2 3/4" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €41.09 | |
A | C20745 | 0.703" | Yes | 0.703" | - | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €42.96 | |
A | C20746 | 0.719" | No | 0.719" | - | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €40.87 | |
A | C20747 | 0.734" | Yes | 0.734" | 2 1/2" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €45.93 | |
A | C20749 | 0.766" | Yes | 0.766" | - | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €45.09 | |
A | C20750 | 0.781" | No | 0.781" | - | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €46.48 | |
A | C20751 | 0.812" | No | 0.812" | - | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €54.80 | |
A | C20752 | 0.844" | No | 0.844" | 2 1/2" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €53.17 | |
A | C20754 | 0.906" | No | 0.906" | 3 5/8" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €58.14 | |
A | C20755 | 0.938" | Yes | - | 3 3/4" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €64.91 | |
A | C20756 | 0.969" | No | 0.969" | - | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €64.98 | |
A | C20765 | 1 1/2" | Yes | 1 1/2" | - | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €207.12 | |
A | C20761 | 1 1/4" | Yes | 1 1/4" | 2 1/2" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €114.99 | |
A | C20759 | 1 1/8" | Yes | 1 1/8" | 4 1/2" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €91.09 | |
A | C20763 | 1 3/8" | Yes | 1 3/8" | - | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €186.13 | |
A | C20757 | 1" | No | 1" | 4" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €77.81 | |
A | C20758 | 1.062" | Yes | 1.062" | 2 1/2" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €90.79 | |
A | C20760 | 1.188" | Yes | 1.188" | 2 1/2" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €112.04 | |
A | C20762 | 1.312" | Yes | 1.312" | 2 1/2" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €189.89 | |
A | C20764 | 1.438" | Yes | 1.438" | 2 1/2" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €233.79 | |
A | C20748 | 3/4" | No | 3/4" | 3" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €43.82 | |
A | C20740 | 5/8" | No | 5/8" | - | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €41.25 | |
A | C20753 | 7/8" | No | 7/8" | 3 1/2" | 1/2" | High Speed Steel | Black Oxide | 3 1/8" | €58.42 |
We are here to help!
Looking for a part not listed here?
Popular Search Queries
Explore More
- DORIAN
- KESTREL
- KEYSHAFT
- VNE STAINLESS
- MIP TOOLS
- Fire Hose and Hydrant Valves
- Polyurethane Tubing
- Specialty Sanders
- Belt Tensioners and Tension Pulleys
- Stainless Steel Perforated Sheets
- NXG Work Gloves, 10 Gauge, Cotton Polyester Shell - MEMPHIS GLOVE
- Leather Gloves, Cowhide, Premium, Full Finger, Wing Thumb, Gray/Red - CONDOR
- High-Visibility Vest, ANSI Class 3, Mesh Polyester, Hook And Loop, Lime - CONDOR
- 90 Degree Drop Ear Elbow, Press x FNPT - VIEGA PROPRESS
- Electronic Ballasts - LUMAPRO
- HUBBELL WIRING DEVICE-KELLEMS Construction / Commercial Receptacle
- 1-1/4 Inch Hub Size, High Pressure Sodium Light Fixture - APPLETON ELECTRIC
- Replacement Downheads - GENERAL PIPE CLEANERS
- HKDB Series Complete Molded Case Circuit Breakers, K Frame - EATON
- Split Tire, 60HSB, Elastomeric Couplings - BALDOR / DODGE