These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
BANJO FITTINGS Screen 80 Mesh, Line Strainer
Style | Model | Size | Mesh Size | Type | Color | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | LS780 | - | 80 | - | Yellow | €29.71 | |
B | LST1580 | 1 1/4" to 1 1/2" | 80 | - | Yellow | €40.20 | |
C | LST180 | 1" | 80 | - | Yellow | €24.10 | |
D | MLS222I-80V | 2" | 80 | Y Strainer | - | €239.25 |
We are here to help!
Looking for a part not listed here?
Popular Search Queries
Explore More
- KEYSHAFT
- MARSON
- PACKARD
- WESCO
- MIP TOOLS
- Condenser Fan Blades
- Hydraulic Filter Elements
- Pneumatic Strapping Sealers and Tensioners
- Drain Cleaning Machines
- Tubular Machine Tool Lights
- Kong Cut Resistant Gloves - IRONCLAD
- Select Shoulder Split Leather Palm Work Gloves - MCR SAFETY
- Impact Socket, 6 Point, 3/8 Inch Drive, Metric - PROTO
- Union Connectors, Acetal Gray - JOHN GUEST
- Union Connectors, Polypropylene White - JOHN GUEST
- Timing Belts, Round Tooth Profile, 44 mm Width - DAYTON
- BFW Series Specialty Fuses - BUSSMANN
- FG Series Centrifugal Inline Fans - FANTECH
- Glowear 8935 High Visibility Ranger Sun Hats - ERGODYNE
- Spiral Stainless Steel Hose Couplings - GATES